Shop All Fishing Tapes, Sticks, & Lines
Milwaukee Tool
Pull Line
Mfr # 48-22-4139
Zoro # G810914129
product price: $59.97
/ea
Not eligible for select promotions
$59.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Overall Length 6,500 ft
- Material Polypropylene
- Includes 4 Gallon Bucket
- Overall Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-4139
- Zoro # G810914129
- UPC # 045242849284
- Country of Origin United States
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Overall Length | 6,500 ft |
Overall Width | 12 in |
Overall Height | 12 in |
Compatible Conduit Size | 1/2 in, 4 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | Red |
Material | Polypropylene |
Includes | 4 Gallon Bucket |
Item | Pull Line |
Compatible Conduit | EMT, IMC, Rigid |
Tensile Strength | 210 lbf |
Description
Pull Line, Product Type Pull Line, Overall Length 6,500 ft, Tensile Strength 210 lbf, Compatible Conduit EMT, IMC, Rigid, Compatible Conduit Size 1/2 in, 4 in, Material Polypropylene, Includes 4 Gallon Bucket, Overall Height 12 in, Overall Width 12 in, Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT #1 Phillips 1" Insert Bit Tips (DW2043)
- SIOUX TOOLS AIR RECIP SAW SAW (RS10K)
- RIDGID Fitting, Grease (46860)
- VERSADRIVE HMT TCT HoleCutter 2-1/4 x 2-9/16 in. (101030-0650)
- MILWAUKEE TOOL Repair Kit for Polyester Fish Tapes (48-22-4169)
- MILWAUKEE TOOL 3 pc. Fish Stick Accessory Kit (48-22-4157)
- MILWAUKEE TOOL M18 FUEL ANGLER Pulling Fish Tape Kit with 120 ft. Steel Fish Tape Cartridge (2873A-22)
- MILWAUKEE TOOL 200' Polyester Fish Tape w/ Flexible Metal Leader (48-22-4197)
- MILWAUKEE TOOL 200’ Polyester Fish Tape w/Nonconductive Tip (48-22-4167)
- MILWAUKEE TOOL 25' 1/8" Steel Fish Tape (48-22-4171)
- IDEAL Fish Tape, 3/16 In x 100 ft, Fiberglass (31-087)
- Milwaukee Tool Fishing Tapes, Sticks, & Lines