Shop All Fishing Tapes, Sticks, & Lines
Milwaukee Tool
Pull Line, PP, 500 ftx3.4 in, 3.4 in
Mfr # 48-22-4138
Zoro # G610914190
$19.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Red
- Overall Length 500 ft
- Material Polypropylene
- Includes Pull Line
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-4138
- Zoro # G610914190
- UPC # 045242849277
- Country of Origin United States
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Overall Length | 500 ft |
Overall Height | 3.4 in |
Overall Width | 3.4 in |
Compatible Conduit Size | 1/2 in, 4 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | Red |
Material | Polypropylene |
Includes | Pull Line |
Item | Pull Line |
Compatible Conduit | EMT, IMC, Rigid |
Tensile Strength | 210 lbf |
Description
Pull Line, Product Type Pull Line, Overall Length 500 ft, Tensile Strength 210 lbf, Compatible Conduit EMT, IMC, Rigid, Compatible Conduit Size 1/2 in, 4 in, Material Polypropylene, Includes Pull Line, Overall Height 3.4 in, Overall Width 3.4 in, Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 7 in Curved Jaw Locking Plier (PLK10007)
- BONDHUS 2 Piece SAE Fold-Up Hex Key Set, 12589 (12589)
- BOSCH NailKiller Auger 1-1/8In x 7-1/2In Tube (NKST18)
- WESTWARD Flat Chisel, Fuji, 0.500 In., 7 In. (4MHA8)
- MILWAUKEE TOOL M18 FUEL ANGLER Pulling Fish Tape Kit with 120 ft. Steel Fish Tape Cartridge (2873A-22)
- MILWAUKEE TOOL 30 ft. Fish Stick Combo Kit (48-22-4155)
- MILWAUKEE TOOL 50’ Polyester Fish Tape w/Nonconductive Tip (48-22-4162)
- MILWAUKEE TOOL 100' Polyester Fish Tape w/ Flexible Metal Leader (48-22-4195)
- MILWAUKEE TOOL Magnetic Tip & Chain Fish Stick Accessory (48-22-4159)
- MILWAUKEE TOOL 100’ Polyester Fish Tape w/Nonconductive Tip (48-22-4165)
- KLEIN TOOLS Lo-Flex Fish Rod Set, 12-Foot (56312)
- Milwaukee Tool Electrical Tools