Shop All Shears, Pruners & Loppers
Milwaukee Tool
Pruning Shears Kit
Mfr # 3008-21
Zoro # G411745450
Free Shipping & Returns
$699.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Blade Material Steel
- Cutting Capacity 1 3/4 in
- Voltage 18 V
- Tool Series M18(TM) Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 3008-21
- Zoro # G411745450
- UPC # 045242754441
- Country of Origin China
- Category Shears, Pruners & Loppers
Details
Promotion Restriction | Not eligible for promotion |
Blade Material | Steel |
Cutting Capacity | 1 3/4 in |
Voltage | 18 V |
Tool Series | M18(TM) Series |
Number of Speeds | 1 |
Battery Model Number | 48-11-1865 |
Power Source | Cordless |
Charger Model Number | 48-59-1812 |
Number of Chargers Included | 1 |
Number of Batteries Included | 1 |
Battery Capacity | 6.0 Ah |
Item | Battery-Powered Grass Shear Kit |
Battery Platform | M18(TM) REDLITHIUM(TM) |
Description
Battery-Powered Grass Shear Kit, Battery Platform M18(TM) REDLITHIUM(TM), Cutting Capacity 1 3/4 in, Number of Batteries Included 1, Number of Chargers Included 1, Battery Capacity 6.0 Ah, Voltage 18 V, Power Source Cordless, Blade Material Steel, Tool Series M18(TM) Series, Battery Model Number 48-11-1865
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONDA Gas Engine, 3600 rpm, Recoil Start, 1 Cyl (GX120QX2)
- TECUMSEH Switch (Qsearch) (610650C)
- PROTARP 12 ft x 25 ft Heavy Duty 22 Mil Tarp, Silver/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-201-12X25)
- ALLEN CO Heritage Western Scallop Leather Rifle Sling, Brown (8508)
- MILWAUKEE TOOL M12 FUEL HATCHET 6" Pruning Saw Kit (2527-21, 48-11-2440)
- MILWAUKEE TOOL M18 FUEL 10 in. Pole Saw with QUIK-LOK Attachment Capability (Tool Only) (2825-20PS)
- MILWAUKEE TOOL Pruning Shears and Battery (2534-20, 48-11-2425)
- MILWAUKEE TOOL M18 FUEL 10" Pole Saw Kit w/ QUIK-LOK, EXTRA Saw Chain AND Glasses (2825-21PS, 49-16-2723, 48-73-2020)
- MILWAUKEE TOOL M18 FUEL 10" Pole Saw Kit, EXTRA Trimmer Attachment AND Glasses (2825-21PS, 49-16-2717, 48-73-2020)
- BRUSHKING Handle, Shrink Tube, 5-1/2" (83RB-16ST)
- Milwaukee Tool Shears, Pruners & Loppers