Shop All Chainsaws
Milwaukee Tool
Pruning Saw and Replacement Chain,
Mfr # 2527-20, 49-16-2732
Zoro # G911250416
product price: $331.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bar Length 6 in
- Charge Time 60 to 77 min
- Features Automatic Oiler, Easy Access Chain Tensioner, Full House Chain, Metal Bucking Spikes, Onboard Storage for the Scrench
- Includes Oregon 6" Bar and Chain, Scabbard, Scrench
- Replacement Chain 60UF65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2527-20, 49-16-2732
- Zoro # G911250416
- UPC # 045242563814
- Country of Origin Multiple
- Category Chainsaws
Dimensions
Bar Length | 6 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Pruning Saw and Replacement Chain |
Charge Time | 60 to 77 min |
Features | Automatic Oiler, Easy Access Chain Tensioner, Full House Chain, Metal Bucking Spikes, Onboard Storage for the Scrench |
Includes | Oregon 6" Bar and Chain, Scabbard, Scrench |
Replacement Chain | 60UF65 |
Chain Oiler | Automatic |
Description
Pruning Saw and Replacement Chain, Bar Length 6 in, Chain Oiler Automatic, Engine Displacement Not Applicable, Fuel Tank Capacity Not Applicable, Replacement Chain 60UF65
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HORSEMENS PRIDE Jolly Mega Ball 30" (2005-30)
- FOREMOST TARP Tarp, Blue, Polyethylene (80068)
- KIWI Gate Hinge, Polymer/Stainless Steel, PR (KFP)
- BRIGGS & STRATTON FAN-FLYWHEEL (794273)
- MILWAUKEE TOOL M18 16" Chainsaw, 16" Saw Chain (2727-21HD, 49-16-2715)
- MILWAUKEE TOOL Pole Saw and Chain, Straight, Li-Ion (2825-20PS, 49-16-2723)
- MILWAUKEE TOOL M18 FUEL 10" Pole Saw Kit w/ QUIK-LOK (2825-21PS, 48-11-1880)
- MILWAUKEE TOOL M18 FUEL HATCHET 8 in. Pruning Saw (Tool Only) (3004-20)
- MILWAUKEE TOOL Chainsaw, Case and Chain, Battery Powered (2826-21T, 49-16-2744, 49-16-2746)
- MILWAUKEE TOOL 16" 18V 12.0Ah 2.8 Battery Powered Cordless Chain Saw Kit (2727-21HD, 48-11-1880)
- OREGON Chisel Chain, 3/8"Ptch, .050"Gge, 60Lnk (72V060G)
- Milwaukee Tool Chainsaws