Shop All Impact Wrench Accessories
Milwaukee Tool
Protective Boot
Mfr # 49-16-3062
Zoro # G210854377
product price: $48.99
/ea
Not eligible for select promotions
$48.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With 809NW1, 809NW2, M18 FUEL(TM) Controlled Mid-Torque Impact Wrenches
- Includes Tool Boot
- Number of Pieces 1
- Overall Length 5 7/8 in
- Application Tool Protection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-16-3062
- Zoro # G210854377
- UPC # 045242832200
- Country of Origin China
- Category Impact Wrench Accessories
Dimensions
Overall Length | 5 7/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Protective Boot |
For Use With | 809NW1, 809NW2, M18 FUEL(TM) Controlled Mid-Torque Impact Wrenches |
Includes | Tool Boot |
Number of Pieces | 1 |
Application | Tool Protection |
Description
Protective Boot, For Use With 809NW1, 809NW2, M18 FUEL(TM) Controlled Mid-Torque Impact Wrenches, Includes Tool Boot, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRCAT .5 Hp 3" Flex Head Cut-Off Tool (6530)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC 1/16 (C18430)
- URREA Click torque wrenches with Rubber Grip, 30-150 In/Lb. (6062A)
- CLC WORK GEAR TOOL ORGNZER HD BLACK/RD (HT5173)
- MILWAUKEE TOOL Protective Boot for M18 FUEL 1/4 in. Hex Impact Driver (49-16-2953)
- MILWAUKEE TOOL Carrying Case (48-53-3062)
- MILWAUKEE TOOL SHOCKWAVE Impact Duty 1 in. Drive to 3/4 in. Drive Reducer (49-66-6731)
- MILWAUKEE TOOL SHOCKWAVE Impact Duty 3/8 in. Drive to 1/4 in. Drive Reducer (49-66-6722)
- MILWAUKEE TOOL Protective Boot for M18 FUEL 3/8 in. and 1/2 in. Mid-Torque Impact Wrenches (49-16-2960)
- MILWAUKEE TOOL Carrying Case (48-53-3060)
- MILWAUKEE TOOL Protective Boot for M12 FUEL 1/4 in. Hex Impact Driver (49-16-3453)
- Milwaukee Tool Power Fastening Tools