Shop All Impact Wrench Accessories
Milwaukee Tool
Protective Boot
Mfr # 49-16-3060
Zoro # G810390282
product price: $54.19
/ea
$54.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With 809NV8, 809NV9, 809NW0, M18 FUEL(TM) Controlled Torque Compact Impact Wrenches
- Includes Tool Boot
- Number of Pieces 1
- Overall Length 4 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-16-3060
- Zoro # G810390282
- UPC # 045242808632
- Country of Origin China
- Category Impact Wrench Accessories
Dimensions
Overall Length | 4 7/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Protective Boot |
For Use With | 809NV8, 809NV9, 809NW0, M18 FUEL(TM) Controlled Torque Compact Impact Wrenches |
Includes | Tool Boot |
Number of Pieces | 1 |
Application | Tool Protection |
Description
Protective Boot, For Use With 809NV8, 809NV9, 809NW0, M18 FUEL(TM) Controlled Torque Compact Impact Wrenches, Includes Tool Boot, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Locking C-Clamp, 7", 2" Cap., 1-1/8" Throat (2FDC7)
- WESTWARD 3/4 in Drive, 60mm 6 pt Metric Socket, 6 Points (10E358)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Force 1601 Bright HSS RHS/RHC 3/16 (C68122)
- CLEVELAND 3-Flute PM+™ HSS-E Square CC Single Course Roughing EndMill Cleveland PMRC-TN TiN 1/4x1/4x1/4x2-1/16 (C32213)
- MILWAUKEE TOOL Carrying Case (48-53-3060)
- MILWAUKEE TOOL Protective Boot (49-16-3062)
- MILWAUKEE TOOL SHOCKWAVE Impact Duty 1/2 in. Drive to 3/8 in. Drive Reducer (49-66-6725)
- MILWAUKEE TOOL Carrying Case (48-53-3062)
- MILWAUKEE TOOL SHOCKWAVE Impact Duty 1 in. Drive to 3/4 in. Drive Reducer (49-66-6731)
- MILWAUKEE TOOL Protective Boot for M18 FUEL 1/4 in. Hex Impact Driver (49-16-2953)
- INGERSOLL-RAND Hous"g Assembly, 1/2 (2235QMAX-A40)
- Milwaukee Tool Impact Wrench Accessories