Shop All Press Tools & Accessories
Milwaukee Tool
Press Jaw Kit, ACR Press, Copper
Mfr # 49-16-2456M
Zoro # G811248452
product price: $362.35
/ea
Free Shipping & Returns
Not eligible for select promotions
$362.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Forged Steel
- Compatible Pipe Size 7/8 in
- Manufacturer Warranty Length 2 yr
- Overall Length 1.39 in
- Compatible Fitting System ACR Press
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-16-2456M
- Zoro # G811248452
- UPC # 045242851539
- Country of Origin Poland
- Category Press Tools & Accessories
Dimensions
Compatible Pipe Size | 7/8 in |
Manufacturer Warranty Length | 2 yr |
Overall Length | 1.39 in |
Kit Pipe or Tubing Sizes Included | 7/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Press Jaw |
Material | Forged Steel |
Compatible Fitting System | ACR Press |
Compatible Material Type | Copper |
Compatible Press Tool Type | Compact |
Description
Press Jaw, Product Type Jaw, Compatible Fitting System ACR Press, Compatible Material Type Copper, Compatible Pipe Size 7/8 in, Kit Pipe or Tubing Sizes Included 7/8 in, Material Forged Steel, Compatible Press Tool Type Compact, Manufacturer Warranty Length 2 yr, Overall Length 1.39 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Shower Head Ac51-2.5 Cp Shower Head (4021000)
- B & K DRUM BARREL FCT 2""MIP (109-213)
- TYGON Tubing, 1/32 I.D., 50 ft., Clear, Flexible (AAA00001)
- ANVIL 1/2" Female NPT Malleable Iron Hex Locknut Class 150 (0318913449)
- MILWAUKEE TOOL M18 3/8" PEX Crimp Jaw for M18 Short Throw Press Tool (49-16-2630C)
- MILWAUKEE TOOL M12 FORCE LOGIC Press Tool (2473-20)
- MILWAUKEE TOOL 4 in. IPS-Pr2 Press Ring for M18 FORCE LOGIC Long Throw Press Tool (49-16-2658B)
- MILWAUKEE TOOL 1/2 in. PEX Crimp Jaw for M18 FORCE LOGIC Press Tool (49-16-2651C)
- MILWAUKEE TOOL M18 3/4" PEX Crimp Jaw for M18 Short Throw Press Tool (49-16-2633C)
- MILWAUKEE TOOL 2-1/2 in. - 4 in. CTS Press Ring Set for M18 FORCE LOGIC Press Tool (49-16-2690)
- MILWAUKEE TOOL M18 FORCE LOGIC Press Tool with ONE-KEY (Tool Only) (2922-20)
- Milwaukee Tool Press Tools & Accessories