Shop All Press Tools & Accessories
Milwaukee Tool
Press Jaw Kit, ACR Press, Copper
Mfr # 49-16-2455M
Zoro # G611248461
product price: $319.99
/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Forged Steel
- Compatible Pipe Size 3/4 in
- Overall Length 1.33 in
- Compatible Fitting System ACR Press
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-16-2455M
- Zoro # G611248461
- UPC # 045242851522
- Country of Origin Poland
- Category Press Tools & Accessories
Dimensions
Compatible Pipe Size | 3/4 in |
Overall Length | 1.33 in |
Manufacturer Warranty Length | 2 yr |
Kit Pipe or Tubing Sizes Included | 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Press Jaw |
Material | Forged Steel |
Compatible Fitting System | ACR Press |
Compatible Material Type | Copper |
Compatible Press Tool Type | Compact |
Description
Press Jaw, Product Type Jaw, Compatible Fitting System ACR Press, Compatible Material Type Copper, Compatible Pipe Size 3/4 in, Kit Pipe or Tubing Sizes Included 3/4 in, Material Forged Steel, Compatible Press Tool Type Compact, Manufacturer Warranty Length 2 yr, Overall Length 1.33 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Concentric Reducer, 8" x 4", Iron, 800 psi (0390029148)
- B & K COUPLE COMP GALV 1/2""X3"" (160-003)
- THRIFCO PLUMBING 3/4 X 2 1/2 Inch Stainless Steel Nipple, Packaged (9020028)
- RHEEM 208/240 VAC, Both Electric Tankless Water Heater, General Purpose, 59 Degrees to 140 Degrees F (RTEX-08)
- MILWAUKEE TOOL 7/8 in. RLS Press Jaw for M18 FORCE LOGIC Press Tool (49-16-2656R)
- MILWAUKEE TOOL 1-1/8 in. RLS Press Jaw for M18 FORCE LOGIC Press Tool (49-16-2657R)
- MILWAUKEE TOOL 1/2 in. IPS Jaw for M12 FORCE LOGIC Press Tool (49-16-2450B)
- MILWAUKEE TOOL M18 1-1/4" Black Iron Press Ring (49-16-2653B)
- MILWAUKEE TOOL M18 Press Tool Kit. M18 Multi-Tool (2674-22C,2836-20)
- MILWAUKEE TOOL Press Jaw Kit, ACR Press, Copper (49-16-2452M)
- RIDGID Ridgid 20483 2-1/2" to 4" Rings, Actuator & Case Complete For 2-1/2" - 4" Copper Tubing (20483)
- Milwaukee Tool Plumbing Tools