Shop All Press Tools & Accessories
Milwaukee Tool
Press Jaw Kit, ACR Press, Copper
Mfr # 49-16-2452M
Zoro # G511248394
product price: $309.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Forged Steel
- Manufacturer Warranty Length 2 yr
- Compatible Fitting System ACR Press
- Compatible Pipe Size 3/8 in
- Overall Length 1.33 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-16-2452M
- Zoro # G511248394
- UPC # 045242851492
- Country of Origin Poland
- Category Press Tools & Accessories
Dimensions
Manufacturer Warranty Length | 2 yr |
Compatible Pipe Size | 3/8 in |
Overall Length | 1.33 in |
Kit Pipe or Tubing Sizes Included | 3/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Press Jaw |
Material | Forged Steel |
Compatible Fitting System | ACR Press |
Compatible Material Type | Copper |
Compatible Press Tool Type | Compact |
Description
Press Jaw, Product Type Jaw, Compatible Fitting System ACR Press, Compatible Material Type Copper, Compatible Pipe Size 3/8 in, Kit Pipe or Tubing Sizes Included 3/8 in, Material Forged Steel, Compatible Press Tool Type Compact, Manufacturer Warranty Length 2 yr, Overall Length 1.33 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" D.U. STEAM INSERT (301-448)
- STEEL & OBRIEN 2-1/2" Tri-Clamp End x Male Pipe Thread - 3.281" Long 316 (21MP-2.5-316)
- MOEN Hose Kit (150259)
- LARSEN SUPPLY CO 3/4X1/2 Diverter Spout (08-2001)
- MILWAUKEE TOOL M18 3/4" Viega PureFlow Jaw for M18 Short Throw Press Tool (49-16-2633P)
- MILWAUKEE TOOL Ring Jaw 1 (49-16-2659)
- MILWAUKEE TOOL Cordless Press Tool Kit, 18.0V (2674-22C, 2719-20)
- MILWAUKEE TOOL M18 FORCE LOGIC Press Tool with ONE-KEY (Tool Only) (2922-20)
- MILWAUKEE TOOL 3/4 in. PEX Crimp Jaw for M12 FORCE LOGIC Press Tool (49-16-2453C)
- MILWAUKEE TOOL M18 Press Kit, Packout Wall Kit, Tool Box (2922-22, 48-22-8480, 48-22-8442)
- MILWAUKEE TOOL 1/2 in. PEX Crimp Jaw for M12 FORCE LOGIC Press Tool (49-16-2451C)
- Milwaukee Tool Plumbing Tools