Shop All Portable & Inverter Generators
Milwaukee Tool
Power Supply, Lithium, Rapid, Three-Prong
Mfr # 3300R
Zoro # G211745452
Free Shipping & Returns
Not eligible for select promotions
$4,499.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Charger Class Rapid
- Plug Type Three-Prong
- For Battery Chemistry Lithium
- Inverter Peak Watts 7,200 W
- Charger Input Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 3300R
- Zoro # G211745452
- UPC # 045242658015
- Country of Origin China
- Category Portable & Inverter Generators
Details
Promotion Restriction | Not eligible for promotion |
Item | Portable Generator |
Charger Class | Rapid |
Plug Type | Three-Prong |
For Battery Chemistry | Lithium |
Inverter Peak Watts | 7,200 W |
Charger Input Voltage | 120V AC |
Inverter Rated Watts | 3,600 W |
Inverter Output Voltage | 20V DC (USB-C); 5V DC (USB-A) |
For Battery Series | Lithium |
Description
Power Supply, Charger Class Rapid, Inverter Output Voltage 20V DC (USB-C); 5V DC (USB-A), Charger Input Voltage 120V AC, Charging Port Voltage Not Applicable, Inverter Peak Watts 7,200 W, Inverter Rated Watts 3,600 W, For Battery Chemistry Lithium, For Battery Series Lithium, Plug Type Three-Prong, Tool Brand Milwaukee
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUEST MANUFACTURING Cable Tray Coupler, Zinc (CT0001-03)
- NVENT HOFFMAN Screw-Cover Pull Box Extender, Type 1, Steel, Lt Gray (A664SU)
- MULBERRY Wallplates 3G WHITE SW/BLANK/DPLX. (86233)
- WIEGMANN Straight Wireway, NEMA 1, Length 2 Ft, Gray (HS442NK)
- MILWAUKEE TOOL Portable and Inverter Generator, 1,800 W Rated, 3,600 W Surge, 120V AC, 15 A A (MXF002-2XC)
- MILWAUKEE TOOL M18 CARRY-ON 3600W/1800W Power Supply (Tool Only) (2845-20)
- MILWAUKEE TOOL Portable and Inverter Generator, Battery Powered, 1,800 W Rated, 3,600 W Surge, Recoil Start, 15 A (MXF002-2XC, MXFCP203)
- CHAMPION POWER EQUIPMENT Portable Generator, 5,500 W/5,000 W Rated, 5,500 W Surge, Recoil Start, 120/240V AC (100231)
- GENERAC Powerstation, 1086 Wh, 800 Cycle Life (8025)
- SPORTSMAN Portable Generator, Gasoline, 3,500 W Rated, 4,000 W Surge, Recoil Start, 120V AC, 15 A (GEN4000)
- GENERAC Portable Generator, 8,000 W Rated, 10,000 W Surge, Electric, Recoil Start, 120/240V AC, 66.6/33.3 A (7715)
- Milwaukee Tool Portable & Inverter Generators