Shop All Portable Band Saws
Milwaukee Tool
Portable Cordless Band Saw, 12.0, 27 in Blade Length
Mfr # 7DF52
Zoro # G2605482
product price: $379.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Blade Length 27 in
- Battery Included / Bare Tool Battery Included
- Round Capacity 1-1/2"
- Includes Additional Battery (38D764), Cordless Band Saw Kit (24U091)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 7DF52
- Zoro # G2605482
- Country of Origin Multiple
- Category Portable Band Saws
Dimensions
Blade Length | 27 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 12 V |
Item | Portable Cordless Band Saw |
Battery Included / Bare Tool | Battery Included |
Round Capacity | 1-1/2" |
Includes | Additional Battery (38D764), Cordless Band Saw Kit (24U091) |
Rectangle Capacity | 1-5/8" |
Corded/Cordless | Cordless |
Battery Pack Replacement | 38D764 |
Corded/Banded | Cordless |
Handle Type | D-Handle |
Light | Yes |
Description
Cordless Band Saw Kit,12V,W/Add Bat, Voltage 12 V, Blade Length 27 in, Battery Pack Replacement 38D764, Handle Type D-Handle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHORTY MASTER MINI TOILT PLUNGR 4"" (MPS4)
- DRILL AMERICA E HSS Black Oxide Jobber Length Drill Bit (DWDNE)
- MAKITA Hammer Grease, 1 oz. (A-90582)
- KOMELON 25 ft Tape Measure, 1 in Blade (425HV)
- MILWAUKEE TOOL M18 FUEL Compact Band Saw (Tool-Only) (2829-20)
- MILWAUKEE TOOL M18 FUEL CORDLESS BAND SAW - TOOL ONLY (ML2829-20)
- MILWAUKEE TOOL M18 FUEL Deep Cut Band Saw (2729-20)
- MILWAUKEE TOOL M12 Sub-Compact Band Saw (Tool Only) (2429-20)
- MILWAUKEE TOOL Cordless Band Saw, 18.0V (2729-22 & 48-11-1840)
- MILWAUKEE TOOL M18 Fuel (2) CP BandSaw, XC6.0 Batry (2829-20, 2829-20, 48-11-1862)
- MILWAUKEE TOOL Band Saw Kit, 18V, 35-3/8" L Blade (2829-22, 48-11-1865, 48-39-0630)
- Milwaukee Tool Power Saws