Shop All Portable Band Saws
Milwaukee Tool
Portable Cordless Band Saw, 12.0, 27 in Blade Length
Mfr # 2429-21XC/48-11-2402
Zoro # G2604021
product price: $368.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$368.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Blade Length 27 in
- Surface Ft. per Min. Low 0 to 280
- Surface Ft. per Min. High 0 to 280
- Cordless Tool Battery Type Li-Ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2429-21XC/48-11-2402
- Zoro # G2604021
- Country of Origin Multiple
- Category Portable Band Saws
Dimensions
Blade Length | 27 in |
Tool Length | 12 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 12 V |
Surface Ft. per Min. Low | 0 to 280 |
Surface Ft. per Min. High | 0 to 280 |
Cordless Tool Battery Type | Li-Ion |
Item | Portable Cordless Band Saw |
Battery Included | (2) 4PKY2 |
Battery Included / Bare Tool | Battery Included |
Tool Weight | 6.75 lb |
Round Capacity | 1-1/2" |
Includes | (2) Red Lithium M12 XC Battery (4PKY2), 30 min Charger (2XKZ7), Carrying Case, Sub-Compact Band Saw Blade (21U674) |
Rectangle Capacity | 1-5/8" |
Corded/Cordless | Cordless |
Drive Type | Direct |
Battery Capacity | 3.0 Ah |
Standards | UL |
Corded/Banded | Cordless |
Light | Yes |
Number of Speeds | 1 |
Battery Pack Replacement | 4PKY2 |
Handle Type | D-Handle |
Description
Cordless Band Saw Kit, Voltage 12 V, Blade Length 27 in, Battery Capacity 3.0 Ah, Battery Pack Replacement 4PKY2, Drive Type Direct, Handle Type D-Handle, Tool Length 12 in, Tool Weight 6.75 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Knipex KNT-8551250AF Locking Hose Clamp Pliers (KNT-8551250AF)
- LENOX Band Saw Blade, 11 ft. 8 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel (1792726)
- UNCLE HENRY Knife Folding 1 Blade 3In (LB3)
- LENOX Reciprocating Saw Blades 956R Bi-Metal 9 In. Lo, 20587S956R (20587S956R)
- MILWAUKEE TOOL M18 FUEL Compact Band Saw (Tool-Only) (2829-20)
- MILWAUKEE TOOL M18 Fuel Compact Band Saw, XC6.0 Battery (2829-20, 48-11-1865)
- MILWAUKEE TOOL M12 Cordless Sub-Compact Band Saw Kit (2429-21XC)
- MILWAUKEE TOOL Deep Cut AC/DC Band Saw Kit (6238-21)
- MILWAUKEE TOOL M12 FUEL Compact Band Saw Kit (2529-21XC, 48-11-2440)
- MILWAUKEE TOOL Band Saw Kit, 18V, 35-3/8" L Blade (2829-22, 48-11-1865, 48-39-0630)
- MILWAUKEE TOOL Portable Band Saw Kit, 12V, w/Battery (2429-21XC, 48-11-2420)
- Milwaukee Tool Portable Band Saws