Shop All Portable Band Saws
Milwaukee Tool
Portable Cordless Band Saw, 12.0, 27 in Blade Length
Mfr # 2429-21XC, 48-11-2440
Zoro # G2612753
product price: $379.99
/ea
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 12 V
- Blade Length 27 in
- Surface Ft. per Min. Low 0 to 280
- Surface Ft. per Min. High 0 to 280
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2429-21XC, 48-11-2440
- Zoro # G2612753
- Country of Origin Multiple
- Category Portable Band Saws
Dimensions
Blade Length | 27 in |
Tool Length | 12 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 12 V |
Surface Ft. per Min. Low | 0 to 280 |
Surface Ft. per Min. High | 0 to 280 |
Cordless Tool Battery Type | Li-Ion |
Series | M12(TM) |
Item | Portable Cordless Band Saw |
Battery Included | (1) 4PKY2, (1) 38D764 |
Tool Weight | 6.75 lb |
Round Capacity | 1-5/8" |
Includes | 18 TPI Band Saw Blade, Battery Charger, Carrying Case |
Rectangle Capacity | 1-5/8" x 1-5/8" |
Corded/Cordless | Cordless |
Battery Pack Replacement | 4PKY2 |
Drive Type | Direct |
Green Environmental Attribute | Product is Rechargeable |
Corded/Banded | Cordless |
Number of Speeds | 1 |
Battery Capacity | 3.0 Ah, 4.0 Ah |
Standards | UL |
Light | Yes |
Handle Type | D-Handle |
Description
Cordless Band Saw Kit, Voltage 12 V, Blade Length 27 in, Battery Capacity 3.0 Ah, 4.0 Ah, Battery Pack Replacement 4PKY2, Drive Type Direct, Handle Type D-Handle, Tool Length 12 in, Tool Weight 6.75 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Mandrel, Tangless Gage Style, 2-56 (7571-02-3B)
- KLEIN TOOLS 1/2" Drive, 15/16" SAE Socket, 12 Points (65808)
- OSG Spiral Flute Tap, Modified Bottoming, 3 Flutes (10900400)
- DRILL AMERICA 9/64 Stepped Point Cobalt Drill Bit (ZO-GSC9/64)
- MILWAUKEE TOOL Portable Band Saw, 18V DC, 35 3/8 in Blade Length (2829S-20)
- MILWAUKEE TOOL M18 FUEL Compact Band Saw (Tool-Only) (2829-20)
- MILWAUKEE TOOL Band Saw Kit, 18V, 35-3/8" L Blade (2829-22, 48-11-1865, 48-39-0630)
- MILWAUKEE TOOL Portable Cordless Band Saw, 12.0, 27 in Blade Length (2429-21XC/48-11-2402)
- MILWAUKEE TOOL M12 Sub-Compact Band Saw (Tool Only) (2429-20)
- MILWAUKEE TOOL Deep Cut Band Saw Blade Cover (49-90-2729)
- MAKITA Portable Band Saw, 18V DC, 28 3/4 in Blade Length (XBP05ZB)
- Milwaukee Tool Power Saws