Shop All Portable Band Saws
Milwaukee Tool
Portable Band Saw Kit, 18V DC, 44 7/8 in Blade Length
Mfr # 2729-22, 48-11-1880
Zoro # G3462734
product price: $949.99
/ea
Free Shipping & Returns
$949.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Blade Length 44 7/8 in
- Surface Ft. per Min. Low 0
- Surface Ft. per Min. High 380
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2729-22, 48-11-1880
- Zoro # G3462734
- UPC # 045242321599
- Country of Origin China
- Category Portable Band Saws
Dimensions
Blade Length | 44 7/8 in |
Tool Length | 21 in |
Description
Portable Band Saw Kit, Voltage 18 V, Cordless Tool Kit Contents Bare Tool, Charger, (3) Batteries, Blade Length 44 7/8 in, Round Cutting Capacity 5 in, Rectangular Cutting Capacity 5 in x 5 in, Number of Speed Settings 2, Charger Included Yes, Brushless Motor Yes, Charger Replacement 23Y581, Number of Batteries Included 3, Battery Capacity (1) 8.0 Ah, (2) 5.0 Ah, Battery Pack Replacement 35GJ99, 494D28, Battery Series M12(TM), SFPM Range 0 to 380, Drive Type Direct, Handle Type T-Handle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 9 ft. 11 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel (1792712)
- DRILL AMERICA m11x.75 Carbon Steel Hex Die (DWTSMH11X.75)
- AMPG Gage Ball Tip, 3/8, 4-48 (Z6944)
- MAYHEW PRO 3/8 Hollow Punch (50505)
- MILWAUKEE TOOL Portable Cordless Band Saw, 12.0, 27 in Blade Length (7DF52)
- MILWAUKEE TOOL M18 Fuel (2) CP BandSaw, XC6.0 Batry (2829-20, 2829-20, 48-11-1862)
- MILWAUKEE TOOL M18 Band Saw + M18 XC6.0 Battery + Knife (2729S-20, 48-11-1865, 48-22-1505)
- MILWAUKEE TOOL Band Saw Kit, 18V, 44-7/8" L Blade (2729-22, 48-11-1865, 48-39-0601)
- MILWAUKEE TOOL Deep Cut Band Saw Blade Cover (49-90-2729)
- MILWAUKEE TOOL M18 FUEL Deep Cut Band Saw Kit (2729-22)
- MILWAUKEE TOOL Portable Band Saw, 12V DC, 27 in Blade Length (2429-20, 48-11-2420)
- Milwaukee Tool Portable Band Saws