Shop All Portable Band Saws
Milwaukee Tool
Portable Band Saw Kit, 18V DC, 44 7/8 in Blade Length
Mfr # 2729-22, 48-11-1850
Zoro # G0333140
product price: $906.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$906.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 18 V
- Blade Length 44 7/8 in
- Surface Ft. per Min. Low 0
- Surface Ft. per Min. High 380
- Cordless Tool Battery Type Li-Ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2729-22, 48-11-1850
- Zoro # G0333140
- Country of Origin Multiple
- Category Portable Band Saws
Dimensions
Blade Length | 44 7/8 in |
Tool Length | 21 in |
Description
Portable Band Saw Kit, Voltage 18 V, Cordless Tool Kit Contents Bare Tool, Charger, (3) Batteries, Blade Length 44 7/8 in, Round Cutting Capacity 5 in, Rectangular Cutting Capacity 5 in x 5 in, Number of Speed Settings 2, Charger Included Yes, Number of Batteries Included 3, Battery Capacity (2) 4.0 Ah, (1) 5.0 Ah, Battery Pack Replacement 38D766, Battery Series M12(TM), SFPM Range 0 to 380, Drive Type Direct, Handle Type T-Handle, Tool Length 21 in, Tool Weight 15 lb
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/4" Reduced Shank Cobalt Drill Bit 1/2" Shank, Flute Length: 3" (DWDCO1-1/4)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 3-Flute GH2 #3-48UNC (341599)
- MILWAUKEE TOOL EXACT 1/2" Mild Steel Die (49-16-2660)
- SPECIALTY DIAMOND 5 Inch 100 Grit 3mm Resin Diamond Polishing Pad (E5100)
- MILWAUKEE TOOL M12 Fuel 12V Cordless Band Saw (ML2529-20)
- MILWAUKEE TOOL M12 Sub-Compact Band Saw (Tool Only) (2429-20)
- MILWAUKEE TOOL M18 Fuel Compact Band Saw, XC6.0 Battery (2829-20, 48-11-1865)
- MILWAUKEE TOOL M18 FUEL Compact Band Saw (Tool-Only) (2829-20)
- MILWAUKEE TOOL Band Saw and Battery Kit (2729-20, 48-59-1880)
- MILWAUKEE TOOL M12 FUEL Compact Band Saw Kit (2529-21XC, 48-11-2440)
- MILWAUKEE TOOL M12 Compact Band Saw, M12 Battery Pack (2529-20, 48-11-2440)
- Milwaukee Tool Portable Band Saws