Shop All Portable Band Saws
Milwaukee Tool
Portable Band Saw Kit, 12V, w/Battery
Mfr # 2429-21XC, 48-11-2420
Zoro # G401113856
product price: $355.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$355.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2429-21XC, 48-11-2420
- Zoro # G401113856
- Country of Origin Multiple
- Category Portable Band Saws
Details
Promotion Restriction | Not eligible for promotion |
Item | Portable Band Saw Kit,12V,w/Battery |
Description
Portable Band Saw Kit,12V,w/Battery
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Extra Long Needle Nose Pliers, 11", Stra (28 71 280)
- WESTWARD Combination Wrench, 29mm, Metric, Satin (54RZ19)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC #41 (47775)
- GREAT NECK 1/4 x 1.5 Inch Slotted Square Shank Stubby Screwdriver (73020)
- MILWAUKEE TOOL M12 Compact Band Saw, M12 Battery Pack (2529-20, 48-11-2440)
- MILWAUKEE TOOL M18 FUEL Deep Cut Band Saw (2729-20)
- MILWAUKEE TOOL Portable Band Saw, 18V DC, 44 7/8 in Blade Length (2729-20, 48-11-1865)
- MILWAUKEE TOOL M12 Fuel 12V Cordless Band Saw (ML2529-20)
- MILWAUKEE TOOL M18 FUEL Deep Cut Band Saw Kit (2729-22)
- MILWAUKEE TOOL Portable Cordless Band Saw, 12.0, 27 in Blade Length (7DF52)
- MILWAUKEE TOOL Portable Bandsaw Table (48-08-0260)
- Milwaukee Tool Power Saws