Shop All Portable Band Saws
Milwaukee Tool
Portable Band Saw Kit, 12V DC, 27 in Blade Length
Mfr # 2429-21XC, 48-11-2460
Zoro # G4619682
product price: $409.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$409.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Blade Length 27 in
- Surface Ft. per Min. Low 0
- Surface Ft. per Min. High 0 to 280
- Cordless Tool Battery Type Li-Ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2429-21XC, 48-11-2460
- Zoro # G4619682
- UPC # 045242262274
- Country of Origin China
- Category Portable Band Saws
Dimensions
Blade Length | 27 in |
Tool Length | 11 in |
Blade Dia. | Band Saw + 2-Battery Bundle |
Description
Portable Band Saw Kit, Voltage 12 V, Cordless Tool Kit Contents Bare Tool, Charger, (2) Batteries, Blade Length 27 in, Round Cutting Capacity 1 5/8 in, Rectangular Cutting Capacity 1 5/8 in x 1 5/8 in, Number of Speed Settings 2, Charger Included Yes, Brushless Motor No, Charger Replacement 2XKZ7, Number of Batteries Included 2, Battery Capacity (1) 3.0 Ah, (1) 5.0 Ah, Battery Pack Replacement 4PKY2, Battery Series M12(TM), SFPM Range 280 SFPM, Drive Type Direct, Handle Type D-Handle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 3/8-16 Flanged Nut (3900-1222)
- MAKITA 12V max CXT® Recipro Saw (RJ03Z)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.3125" (953CO5/16ST)
- KO-KEN Universal Socket set 5/16-3/4 6 Point 200mm 8 pieces 3/8 Sq. Drive (RS3440A/8)
- MILWAUKEE TOOL Band Saw and Battery Kit (2729-20, 48-59-1880)
- MILWAUKEE TOOL Compact Band Saw Blade Cover (49-90-2629)
- MILWAUKEE TOOL Cordless Band Saw, 18.0V (2729-22 & 48-11-1840)
- MILWAUKEE TOOL M18 Fuel (2) CP BandSaw, XC6.0 Batry (2829-20, 2829-20, 48-11-1862)
- MILWAUKEE TOOL Portable Band Saw, 18V DC, 44 7/8 in Blade Length (2729S-20)
- MILWAUKEE TOOL M18 FUEL Compact Band Saw (Tool-Only) (2829-20)
- MILWAUKEE TOOL Portable Cordless Band Saw, 12.0, 27 in Blade Length (7DF52)
- Milwaukee Tool Portable Band Saws