Shop All Portable Band Saws
Milwaukee Tool
Portable Band Saw, 18V DC, 35 3/8 in Blade Length
Mfr # 2829-20,2962-20
Zoro # G404851465
Free Shipping & Returns
Not eligible for select promotions
$598.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 18 V
- Blade Length 35 3/8 in
- Tool Length 17 29/32 in
- Tool Weight 7.67 lb
- Includes (3) Thick Metal 8/10 Compact TPI Band Saw Blades (48-39-0609)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 2829-20,2962-20
- Zoro # G404851465
- Country of Origin Multiple
- Category Portable Band Saws
Dimensions
Blade Length | 35 3/8 in |
Tool Length | 17 29/32 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 18 V |
Item | Portable Band Saw |
Tool Weight | 7.67 lb |
Includes | (3) Thick Metal 8/10 Compact TPI Band Saw Blades (48-39-0609) |
Cordless Tools Included | (2) Bare Tools |
SFPM Range | 0 to 540 |
Number of Speed Settings | 1 |
Rectangular Cutting Capacity | 3 1/4 in x 3 1/4 in |
Battery Capacity | N/A - No Battery Included |
Standards | UL Listed |
Dual Trigger | No |
Case Included | No |
Number of Batteries Included | 0 |
Green Environmental Attribute | Product is Rechargeable |
Cordless Tool Kit Contents | (2) Bare Tools |
Battery Series | M18(TM) REDLITHIUM(TM) |
Brushless Motor | Yes |
Included Fastening Tools | 60YT24 |
Power Source | Cordless |
Number of Tools | 2 |
Round Cutting Capacity | 3 1/4 in |
Description
Portable Band Saw, Voltage 18 V, Cordless Tool Kit Contents (2) Bare Tools, Blade Length 35 3/8 in, Round Cutting Capacity 3 1/4 in, Rectangular Cutting Capacity 3 1/4 in x 3 1/4 in, Number of Speed Settings 1, Dual Trigger No, Brushless Motor Yes, Number of Batteries Included 0, Battery Capacity N/A - No Battery Included, Battery Series M18(TM) REDLITHIUM(TM), SFPM Range 0 to 540, Tool Length 17 29/32 in, Tool Weight 7.67 lb, Cordless
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Wing Grip D=M06 A=50 H=24 Stainless Steel 1.4308 Blasted (K0273.1061)
- DEWALT Insert Bit, 1/4In, Phillips, #2, 3-1/2In (50 Pack) (DWA3PH2IRB)
- PRECISION TWIST DRILL HSS Bright 118° Extra Length Drill XL ANSI 3/8 inch (057424)
- CHICAGO PNEUMATIC Angle Angle Grinder, 1/4 in NPT Female Air Inlet, Heavy Duty, 12,000 RPM, 1.1 hp (CP7540CN)
- MILWAUKEE TOOL Band Saw Kit, 18 V, 35 3/8 in Blade Length (2829-22, 48-11-1865)
- MILWAUKEE TOOL Portable Band Saw, 18V DC, 44 7/8 in Blade Length (2729S-20)
- MILWAUKEE TOOL M18 FUEL Deep Cut Band Saw (2729-20)
- MILWAUKEE TOOL Portable Cordless Band Saw, 12.0, 27 in Blade Length (2429-21XC, 48-11-2440)
- MILWAUKEE TOOL Deep Cut Band Saw Blade Cover (49-90-2729)
- MILWAUKEE TOOL M18 Band Saw + M18 XC6.0 Battery + Knife (2729S-20, 48-11-1865, 48-22-1505)
- MAKITA Portable Band Saw, Case (2107FZK)
- Milwaukee Tool Power Saws