Shop All Portable Band Saws
Milwaukee Tool
Portable Band Saw, 18V DC, 35 3/8 in Blade Length
Mfr # 2729-20, 48-11-1850
Zoro # G601800280
product price: $562.99
/ea
Free Shipping & Returns
$562.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Blade Length 44 7/8 in
- Tool Length 21 in
- Tool Weight 15.9 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2729-20, 48-11-1850
- Zoro # G601800280
- UPC # 045242321575
- Country of Origin Multiple
- Category Portable Band Saws
Dimensions
Blade Length | 44 7/8 in |
Tool Length | 21 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 18 V |
Item | Portable Band Saw |
Tool Weight | 15.9 lb |
Includes | (1) M18 FUEL Deep Cut Band Saw (Tool Only) (2729-20), (1) M18(TM) REDLITHIUM(TM) XC5.0 Extended Capacity Battery Pack (48-11-1850) |
Dual Trigger | Yes |
Battery Capacity | 5Ah |
SFPM Range | 0 to 380 SFPM |
Green Environmental Attribute | Product is Rechargeable |
Number of Speed Settings | 5 |
Round Cutting Capacity | 5 in |
Cordless Tool Kit Contents | (1) M18 FUEL Deep Cut Band Saw (Tool Only) (2729-20), (1) M18(TM) REDLITHIUM(TM) XC5 Extended Capacity Battery Pack (48-11-1850) |
Drive Type | Direct |
Standards | UL Listed |
Battery Series | M12(TM) |
Handle Type | D-Handle |
Rectangular Cutting Capacity | 5 in x 5 in |
Battery Model No. | 48-11-1850 |
Brushless Motor | Yes |
Charger Included | No |
Power Source | Cordless |
Number of Batteries Included | 1 |
Description
Portable Band Saw, Voltage 18 V, Cordless Tool Kit Contents (1) M18 FUEL Deep Cut Band Saw (Tool Only) (2729-20), (1) M18(TM) REDLITHIUM(TM) XC5 Extended Capacity Battery Pack (48-11-1850), Blade Length 44 7/8 in, Round Cutting Capacity 5 in, Rectangular Cutting Capacity 5 in x 5 in, Number of Speed Settings 5, Dual Trigger Yes, Charger Included No, Brushless Motor Yes, Number of Batteries Included 1, Battery Capacity 5Ah, Battery Series M12(TM), SFPM Range 0 to 380 SFPM, Drive Type Direct
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 1-1/4 Inch Threaded Rubber Connector (11125)
- BN PRODUCTS USA Bolt Cutter - High Tensile 14" Bolt Cutter Capacity: 1/4" (BNBCS-14H)
- ROTHENBERGER 18 in L 2 1/2 in Cap. Aluminum Straight Pipe Wrench (70161)
- NANUK CASES Customized Foam Insert (935) for 2 Bodie, 935-FOAM_DSLR (935-FOAM_DSLR)
- MILWAUKEE TOOL Band Saw Kit, 18V, 35-3/8" L Blade (2829-22, 48-11-1865, 48-39-0630)
- MILWAUKEE TOOL Band Saw Kit, 18 V, 35 3/8 in Blade Length (2829-22, 48-11-1865)
- MILWAUKEE TOOL Portable Cordless Band Saw, 12.0, 27 in Blade Length (2429-21XC, 48-11-2440)
- MILWAUKEE TOOL Compact Band Saw Blade Cover (49-90-2629)
- MILWAUKEE TOOL M18 Band Saw + M18 XC8.0 Battery (2729-20,48-11-1880)
- MILWAUKEE TOOL Portable Band Saw, 18V DC, 44 7/8 in Blade Length (2729-20, 48-11-1865)
- HHIP 3 X 1/16 X 1" High Speed Steel Plain Slitting Saw (5071-4204)
- Milwaukee Tool Portable Band Saws