Shop All Portable Band Saws
Milwaukee Tool
Portable Band Saw, 12V DC, 27 in Blade Length
Mfr # 2429-20, 48-11-2420
Zoro # G9182809
product price: $285.99
/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 12 V
- Blade Length 27 in
- Surface Ft. per Min. Low 0
- Surface Ft. per Min. High 380
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2429-20, 48-11-2420
- Zoro # G9182809
- UPC # 045242262267
- Country of Origin Multiple
- Category Portable Band Saws
Dimensions
Blade Length | 27 in |
Tool Length | 12 in |
Description
Portable Band Saw, Voltage 12 V, Cordless Tool Kit Contents Bare Tool, Battery, Blade Length 27 in, Round Cutting Capacity 1 5/8 in, Rectangular Cutting Capacity 1 5/8 in x 1 5/8 in, Number of Speed Settings 2, Charger Included No, Brushless Motor No, Charger Replacement 2XKZ7, Number of Batteries Included 1, Battery Capacity (1) 2.0 Ah, Battery Pack Replacement 4PKY2, Battery Series M12(TM), SFPM Range 280 SFPM, Drive Type Direct, Handle Type D-Handle, Tool Length 12 in, Tool Weight 6.75 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/4 in Drive, T20 Torx(R) Socket, 6 Points (42520)
- J.W. WINCO GN163-B1-50-2-SW Base Plate Connector Clamp (163-B1.00-50-2-SW)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 14mm Size (88714)
- BON TOOL Bon 22-976 Rolling Tamper, 8" (22-976)
- MILWAUKEE TOOL M12 Fuel 12V Cordless Compact Band Saw Kit - 30 in. (ML2529-21XC)
- MILWAUKEE TOOL M12 Cordless Sub-Compact Band Saw Kit (2429-21XC)
- MILWAUKEE TOOL Cordless Band Saw, 18.0V (2729-22 & 48-11-1840)
- MILWAUKEE TOOL M18 Band Saw + M18 XC6.0 Battery + Knife (2729S-20, 48-11-1865, 48-22-1505)
- MILWAUKEE TOOL M18 FUEL Deep Cut Band Saw (2729-20)
- MILWAUKEE TOOL M12 CP Band Saw, M12 XC5.0, BLADE3PK, Att (2529-21XC,48-11-2450,48-39-0631,49)
- MILWAUKEE TOOL M12 Sub-Compact Band Saw (Tool Only) (2429-20)
- Milwaukee Tool Power Saws