Milwaukee Tool

Portable and Inverter Generator, Battery Powered, 1,800 W Rated, 3,600 W Surge, Recoil Start, 15 A


product price: $2,821.99
/ea
Free Shipping & Returns
Not eligible for select promotions

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Fuel Type Battery Powered
  • Generator Fuel Type Battery Powered
  • Generator Rated Watts 1,800 W
  • Surge Watts 3,600 W
  • Rated Voltage 120V AC/72V DC
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Power Supply, Number of Ports 2, Charge Time 90 min, Battery Capacity Charged in 1-Hour 3 Ah, Charger Class Rapid, Inverter Output Voltage 72V DC, Inverter Output Current 4.5 A, Charger Input Voltage 120V AC, Charging Port Voltage MX FUEL, Inverter Peak Watts 3,600 W, Inverter Rated Watts 1,800 W, Charging Type Sequential, For Battery Chemistry Li-Ion, For Battery Series MX FUEL, Plug Type Three-Prong

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.