Shop All Box, I-Beam, and Torpedo Levels
Milwaukee Tool
Polycast Pipe and Post Level in Display
Mfr # 727-24
Zoro # G003465841
$9.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 9 in
- Accuracy 0.0005 in
- Color Blue
- Width 5-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 727-24
- Zoro # G003465841
- UPC # 15812727243
- Country of Origin United States
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 9 in |
Width | 5-1/2 in |
Height | 2.63 in |
Details
Promotion Restriction | Not eligible for promotion |
Accuracy | 0.0005 in |
Color | Blue |
Number of Level Vials | 2 |
Number of Plumb Vials | 1 |
Type | Cross Check |
Total Number of Vials | 3 |
Material | Polycast |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 3/8" Drive Metric, 5 pcs (351)
- DEWALT Batteries, 60V Flexvolt 9.0 Ah, PK4 ((4) DCB609)
- EKLIND Metric Plain Hex Key, 4 mm Tip Size, 4 3/32 in Long, 15/16 in Short, 10 PK (18608)
- TEKTON 1/4, 3/8, 1/2 Inch Drive Mini Extension Set (3-Piece) (SHA99020)
- MILWAUKEE TOOL Metric Compact Billet Torpedo Level (48-22-5207)
- MILWAUKEE TOOL 3 in. Pocket Level (48-22-5603)
- MILWAUKEE TOOL 24" REDSTICK Magnetic Box Level (MLBXM24)
- MILWAUKEE TOOL 16" REDSTICK Box Level (MLBX16)
- MILWAUKEE TOOL 24" / 48" REDSTICK Magnetic Box Level Set (MLBXSM48)
- MILWAUKEE TOOL 78”/32” REDSTICK Magnetic Box Level Jamb Set (MLBXJBM)
- STABILA Type 80 AS-2-8" Level (29008)
- Milwaukee Tool Levels, Compasses, and Plumb Bobs