Shop All Shears, Pruners & Loppers
Milwaukee Tool
Pole Saw Kit/ Hedge Trimmer Attachment
Mfr # 2825-21PS, 49-16-2719
Zoro # G711250371
product price: $945.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$945.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Cutting Capacity 9 in
- Blade Length 10 in
- Tool Height 6 1/2 in
- Tool Length 84 in
- Speed Settings Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2825-21PS, 49-16-2719
- Zoro # G711250371
- UPC # 045242548392
- Country of Origin Mexico
- Category Shears, Pruners & Loppers
Dimensions
Blade Length | 10 in |
Tool Height | 6 1/2 in |
Tool Length | 84 in |
Tool Width | 9 in |
Maximum Length | 6 11/16 ft |
Minimum Length | 6 1/2 ft |
Description
Pole Saw Kit and Hedge Trimmer Attachment, Power Source Cordless, Blade Length 10 in, Maximum Cutting Capacity 9 in, Maximum Length 6 11/16 ft, Minimum Length 6 1/2 ft, Battery Platform M18(TM) REDLITHIUM(TM), Battery Capacity 8.0 Ah, Number of Batteries Included 1, Number of Chargers Included 1, Motor Type Brushless, Product Type Polesaw Kit and Hedge Trimmer Attachment, Battery Model Number 494D28, Voltage 18 V, Tool Height 6 1/2 in, Tool Length 84 in, Tool Series M18 FUEL(TM) Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREMOST TARP 6 ft x 8 ft Tarp, Olive (60068)
- NATRIA Grass & Weed Contrl 1Gal (707201A)
- STENS Air Filter, 3 In. (100065)
- ANDERSON MFG Pool Flexible Sealer - White (AN35384)
- MILWAUKEE TOOL Pruning Shears and Battery (2534-20, 48-11-2425)
- MILWAUKEE TOOL Pruning Shears (3008-20)
- MILWAUKEE TOOL Holster for M12 Brushless Pruning Shears (49-17-2765)
- MILWAUKEE TOOL Pruning Shears Blade (48-44-2770)
- MILWAUKEE TOOL Pole Saw Kit/ Chainsaw, Cordless, 18 V (2825-21PS, 2727-20)
- MILWAUKEE TOOL M18 FUEL 10" Pole Saw Kit w/ QUIK-LOK, EXTRA Saw Chain AND Glasses (2825-21PS, 49-16-2723, 48-73-2020)
- HUSQVARNA Pole Saw, 95-3/4" L, 17.25 fl oz (525P4S FIXED POLE SAW)
- Milwaukee Tool Lawn & Garden Tools