Shop All Chainsaw Chains
Milwaukee Tool
Pole Saw Chain
Mfr # 49-16-2759
Zoro # G010905187
$27.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- File Size 5/32 in
- Gauge 0.04 in
- Pitch 0.325 in
- Number of Links 46
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 49-16-2759
- Zoro # G010905187
- UPC # 045242735815
- Country of Origin United States
- Category Chainsaw Chains
Dimensions
File Size | 5/32 in |
Compatible Bar Length | 10 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Pole Saw Chain |
Gauge | 0.04 in |
Pitch | 0.325 in |
Number of Links | 46 |
Product Type | Pole Saw Chain |
Compatible Chainsaw Manufacturer | Milwaukee |
Sharpening Stone Included | No Sharpening Stone Included |
Description
Pole Saw Chain, Product Type Pole Saw Chain, Compatible Bar Length 10 in, Pitch 0.325 in, Gauge 0.04 in, Number of Links 46, File Size 5/32 in, Bar Length Included Not Applicable, Sharpening Stone Included No Sharpening Stone Included, Compatible Chainsaw Manufacturer Milwaukee
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREATIVE PRODUCTS 4 x 10 Floor Register, Brown, 4 x 10 Access opening, Common OEM Replacement (FR-0410-BRN)
- NATURES WILLOW Lavender Scent Pain Relieving Cream 35 oz (WB35)
- TRUE TEMPER Ames 16-Tine Double Play Bow Rake wi/Fiberglass Handle (28252100)
- CLASSIC ACCESSORIES Montlake Contoured Dining Seat Cushion, Heather Grey, 20"x20" (62-006-HGREY-EC)
- MILWAUKEE TOOL 14 in. Replacement Chain for M18 FUEL Chainsaw (49-16-2749)
- MILWAUKEE TOOL Chainsaw Chain (49-16-2744)
- MILWAUKEE TOOL M12 Fuel 12V Cordless Hatchet Pruning Saw Kit (ML2527-21)
- MILWAUKEE TOOL 8 in. Replacement Chain for M18 HATCHET Pruning Saw (49-16-2750)
- MILWAUKEE TOOL Chainsaw Chain (49-16-2742)
- MILWAUKEE TOOL 10 in. Replacement Chain for M18 FUEL QUIK-LOK Pole Saw Attachment (49-16-2723)
- HUSQVARNA Chain Saw Bar, 14" Bar L, 0.5 Gauge (506346202)
- Milwaukee Tool Chainsaw Chains