Shop All Chainsaws
Milwaukee Tool
Pole Saw and Chain, Straight, Li-Ion
Mfr # 2825-20PS, 49-16-2723
Zoro # G210534774
product price: $338.99
/ea
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Engine Displacement Not Gas Powered
- Included Charger No
- Battery Type Li-Ion
- Charger Replacement 23Y581
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2825-20PS, 49-16-2723
- Zoro # G210534774
- UPC # 045242646180
- Country of Origin Multiple
- Category Chainsaws
Dimensions
Shaft Length | 4 3/16 ft |
Details
Promotion Restriction | Not eligible for promotion |
Engine Displacement | Not Gas Powered |
Included Charger | No |
Battery Type | Li-Ion |
Item | Pole Saw and Chain |
Charger Replacement | 23Y581 |
Charge Time | 1.5 hr |
Engine | Battery Powered |
Includes | Polesaw, Replacement Chain |
Shaft Type | Straight |
Includes Battery | No |
Voltage | 18V DC |
Description
Pole Saw and Chain, Voltage 18V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Cable-Control 60In (946-0922)
- MTD Rod-Lift Lock (747-06383A)
- A.R. NORTH AMERICA Nozzle Spray, 1/4m (SA1/4MEG-25045)
- ILC Replacement for KOHLER 4140309 REGULATOR - RECTIFIER (WX-THEJ-5)
- MILWAUKEE TOOL 16" 18V 12.0Ah 2.8 Battery Powered Chain Saw (2727-21HD, 48-11-1812)
- MILWAUKEE TOOL Chainsaws, Battery Powered, Lithium-Ion (2727-20, 2826-20T)
- MILWAUKEE TOOL M18 FUEL 10" Pole Saw Kit w/ QUIK-LOK (2825-21PS, 48-11-1880)
- MILWAUKEE TOOL M18 FUEL(TM) 14" Top Handle Chainsaw Kit (2826-21T)
- MILWAUKEE TOOL M18 FUEL 16" Chainsaw Kit (2727-21HD)
- MILWAUKEE TOOL Pruning Saw and Replacement Chain, (2527-20, 49-16-2732)
- EGO Pole Saw Bar, Replacement, Aluminum, 10" L (AG1000)
- Milwaukee Tool Chainsaws & Accessories