Shop All Safety Glasses
Milwaukee Tool
Polarized Performance Safety Glasses w/Gasket (Polybag)
Mfr # 48-73-2046
Zoro # G3578554
product price: $39.97
/ea
$39.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Eyewear Frame Style Full-Frame
- Lens Color Polarized
- Lens Coating Impact-Resistant
- Eyewear Size One Size Fits All
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-73-2046
- Zoro # G3578554
- UPC # 045242557998
- Country of Origin China
- Category Safety Glasses
Dimensions
Eyewear Size | One Size Fits All |
Adjustable Arm Length | Yes |
Description
Safety Glasses, Series Not Applicable, Gender Unisex, Lens Color Black, Polarized Lens Yes, Lens Coating Anti-Fog, Anti-Scratch, Polarized, Yes Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Black/Red, Eyewear Size M, Frame Material Plastic, Lens Material Polycarbonate, Temple Color Red, Temple Style Straight, Photochromatic Lens Yes, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Includes Polyester Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR 13" Chemical Resistant Gloves, Natural Rubber Latex, 10, 1 PR (2YEN4)
- SALISBURY Arc Flash Balaclava Hood, Flame Resistant Nomex/Lenzing, ATPV 10 cal/sq cm, White, Universal Size (AFHOOD10)
- HONEYWELL UVEX Uvex Protege Safety Glasses, HydroShield Anti-Fog, Anti-Scratch, Black Half-Frame, Clear Lens (S4200HS)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, M, (RWG557TM)
- MILWAUKEE TOOL Safety Glasses, Gray Anti-Scratch (48-73-2106)
- MILWAUKEE TOOL Safety Glasses, Gray Anti-Fog ; Anti-Scratch (48-73-2018)
- MILWAUKEE TOOL Clear Performance Safety Glasses (48-73-2020)
- MILWAUKEE TOOL Safety Glasses, Wraparound Smoke Polycarbonate Lens, Anti-Fog, Scratch-Resistant, 12PK (48-73-2026X12)
- MILWAUKEE TOOL Polarized Performance Safety Glasses w/Gasket (48-73-2045)
- MILWAUKEE TOOL Over Glasses-TNT Dual Coat Lens (48-73-2075)
- HEXARMOR Safety Glasses, Clear Anti-Fog ; Anti-Scratch (11-31001-02)
- Milwaukee Tool Safety Glasses