Shop All Soldering Accessories
Milwaukee Tool
Pointed Tip for M12 Soldering Iron
Mfr # 49-80-0400
Zoro # G904319526
Not eligible for select promotions
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Copper Core
- Includes (1) Soldering Tip
- Compatible Station M12 Soldering Iron
- Tip Length 1.55 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 49-80-0400
- Zoro # G904319526
- UPC # 045242509997
- Country of Origin China
- Category Soldering Accessories
Dimensions
Tip Length | 1.55 in |
Tip Width | 0.5 mm |
Tip Outside Diameter | 5.08 mm |
Details
Promotion Restriction | Not eligible for promotion |
Item | M12â„¢ Soldering Iron Pointed Tip |
Color | Silver |
Material | Copper Core |
Includes | (1) Soldering Tip |
Compatible Station | M12 Soldering Iron |
Product Type | Soldering Tip |
Compatible Handpiece Manufacturer Model Number | 2488-20, 2488-21 |
Tip Series | M12 |
Compatible Handpiece Manufacturer | Milwaukee |
Tip Type | Conical |
Description
Soldering Iron Tip, Tip Series M12, Tip Type Conical, Tip Width 0.5 mm, Tip Length 1.55 in, Compatible Handpiece Manufacturer Model Number 2488-20, 2488-21, Tip Outside Diameter 5.08 mm, Compatible Station M12 Soldering Iron, Compatible Handpiece Manufacturer Milwaukee, Material Copper Core, Product Type Soldering Tip
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIWELD TWIN WELDING HOSE GRADE R 25' 3/16 (H33A)
- MILLER ELECTRIC Running Gear for use with G3185752 & G0543523 (195352)
- DYNAFLUX Crack Check Non-flammable Penetrant Inspection, Type: Cleaner - Class 1, Size: 16 oz (CNF315-16)
- BLUE DEMON Iron Powd, Carbon Stl Electrode, 5/32, 50lb (E7014-532-50)
- MILWAUKEE TOOL Pointed Chisel Tip for M12 Soldering Iron (49-80-0401)
- HAKKO Soldering Iron Stand, Weight Stable Base (FH300-01/P)
- WELLER Holder/ Helping Hand (WLACCHHB-02)
- PLATO Tip Cleaning Sponge (CS-17)
- PLATO Tip Cleaning Sponge (CS-14)
- RECTORSEAL Nokorode 1.7 oz Lead-Free Soldering Flux 1 pc (14002)
- GLOVES IN A BOTTLE SHIELDING LOTION 8OZ 1PK (GIAB8OZMSTR)
- Milwaukee Tool Soldering Accessories