Shop All Closed Circuit TV System Accessories
Milwaukee Tool
Pocket Flood Light, Battery, LED, 445lm
Mfr # 2112-21, 48-11-2131
Zoro # G803457121
original price:
$116.99
18% off
new price: $94.95
/ea
Free Shipping & Returns
Not eligible for select promotions
$94.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 3X Faster Charge Time, Angled Body, Dual Magnet Clip, Heavy Duty Micro-USB Braided Cord, Pocket Flood Light
- Switch Type Push Button
- Number of Batteries 2
- Overall Length 6 in
- Use With Battery Mfr. No. 56LA68
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2112-21, 48-11-2131
- Zoro # G803457121
- Country of Origin Multiple
- Category Closed Circuit TV System Accessories
Dimensions
Overall Length | 6 in |
Length | 6 in |
Tool Length | 6 in |
Manufacturer Warranty Length | 2 yr Battery, Limited Lifetime Light |
Description
Pocket Flood Light, Power Source Battery, Lighting Technology LED, Bulb Wattage Not Applicable, Maximum Brightness 445 lm, Number of Brightness Levels 2, Maximum Run Time 13 hr, Includes Ultraviolet Light No, Housing Color Black/Red, Mount Type Magnet, Includes USB Cable, Overall Length 6 in, Foldable No, Battery Chemistry Lithium, Color Rendering Index 80, Hazardous Location Specification Not Rated, Includes Batteries Yes, Includes Bulb Built-In, IP Rating IP54, Number of Batteries Required 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Panasonic Br17335 (BR17335 PANASONIC)
- ECOM GROUP INC Mighty Max Battery YTZ12 12V 11AH / 210CCA Battery (YTZ12S)
- MIGHTY MAX BATTERY 12V 22AH GEL Replaces Solar Booster Pac ES1217, ES1230, ESP5500 (ML22-12GEL341)
- BARSKA General Binocular, 8x Magnification, Roof Prism, 367 ft Field of View (AA10199)
- MILWAUKEE TOOL USB Twist Focus Light and USB 3.0 BAT (2161-21, 48-11-2131)
- SPECO TECHNOLOGIES HD Video Transceiver, 4-21/64 in. L (TVIUTP)
- SPECO TECHNOLOGIES Speco 4in Portable CCTV Installation & Testing Monitor (VMS2)
- ACCESSORIES 12V DC, 18CH 20 Amp Power Box, PTC Fuse, UL listed (CP1218-20A-UL)
- WD PURPLE WD 8TB Purple 3.5" Hard Drive (C-HDD8000-PUR)
- SKYHAWK Seagate Surveillance AI 8TB (C-HDD8000-VE)
- VIDEO MOUNT PRODUCTS 19" Equipment Rack Enclosure-18U with Shelves, Fans, Blanks (EREN-18)
- Milwaukee Tool Closed Circuit TV Systems & Accessories