Shop All Food Service Appliance Parts
Milwaukee Tool
Plunger Rod for Quart Size Carriage
Mfr # 49-52-0650
Zoro # G802651254
product price: $71.19
/ea
Not eligible for select promotions
$71.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Width 0.75 Inches
- Compatible Tools Milwaukee 6560 and 6562 Series Caulk Guns
- Overall Length (in) 19.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-52-0650
- Zoro # G802651254
- UPC # 45242190218
- Country of Origin Unknown
- Category Food Service Appliance Parts
Dimensions
Width | 0.75 Inches |
Overall Length (in) | 19.5 |
Details
Promotion Restriction | Not eligible for promotion |
Material | Metal |
Compatible Tools | Milwaukee 6560 and 6562 Series Caulk Guns |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Pressure Regulator (00-498871-00120)
- RUBBERMAID COMMERCIAL 64 Oz Scoop, White (FG288500WHT)
- HAMILTON BEACH HB Stainless Steel BlackSilver 6 slot Toaster Oven 11 in H X 18 in W X 15 in D (31330D)
- BUNN 38 Lt Airpot (36725.0000)
- MILWAUKEE TOOL GUARD ASSEMBLY (ML14-46-0406)
- MILWAUKEE TOOL WET PICKUP CONV PAN (ML49-90-1610)
- HEATCRAFT Defrost Termination Control, #30101801 (30101801)
- HOBART Surface Heater 208V 2000W (00-421240-00001)
- SPORLAN Head Pressure Control Valve (Y1260-LAC-4-225)
- VOLLRATH Front Hub Min0022 (#12) (XMIN2219)
- BACKYARD PRO 11in x 5 3/8in x 4 1/8in Twin Fryer Basket with Front Hook (554FB1154TWN)
- Milwaukee Tool Food Service Appliance Parts