Shop All Router Accessories
Milwaukee Tool
Plunge Base
Mfr # 48-10-5600
Zoro # G702737287
Free Shipping & Returns
Not eligible for select promotions
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2-1/2 in
- Diameter 2-1/2 in
- For Use With Milwaukee Router Motors, Models 5615-29 And 5616-29
- Color Silver
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 48-10-5600
- Zoro # G702737287
- UPC # 45242089949
- Country of Origin Unknown
- Category Router Accessories
Dimensions
Size | 2-1/2 in |
Diameter | 2-1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Router Plunge Base Assembly |
For Use With | Milwaukee Router Motors, Models 5615-29 And 5616-29 |
Color | Silver |
Material | Steel |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 5/8-11 High Speed Steel Oversize Spiral Pt Tap .005 Oversize Plug (5509251)
- WINDLINE Windline TDL-4X 4 Step Over Platform Telescoping Boat Ladder (TDL-4X)
- DYNABRADE Vertical Disc Sander 7In-178Mm Dia. (53253)
- GUARDAIR Pistol Grip Air Gun, 12" Extension (74BH012Z)
- MILWAUKEE TOOL Plunge Base for M18 FUEL 1/2 in. Router (48-10-2838)
- MILWAUKEE TOOL Guide Rail Adapter for M18 FUEL 1/4 in. and 1/2 in. Routers (48-11-2838)
- MILWAUKEE TOOL Router Sub-Base Template (49-54-1027)
- MILWAUKEE TOOL Plunge Base for M18 FUEL Compact Router (48-10-5601)
- MILWAUKEE TOOL Offset Base for M18 FUEL Compact Router (48-10-5602)
- BOSCH Router Dust Hood Kit, 2-1/4 In (RA1173AT)
- BIG HORN Brass Router Template Guide I.D. 17/32" O.D. 5/8" with Lock Nut - Door Template Kit (19668)
- Milwaukee Tool Router Accessories