Shop All Tap Sets
Milwaukee Tool
Plug Tap and Drill Bit
Mfr # 49-57-5554
Zoro # G711208853
product price: $11.97
/ea
Not eligible for select promotions
$11.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Plug
- Tap Finish Black Oxide
- Number of Pieces 1
- Features Drill Bit is Designed for use with Drill Drivers, For Best Results use with Cutting Fluid, Hand Taps are not Recommended for use with Power Tools, Includes Accompanying Drill Bit for Pre-Drilling Holes, Long Lasting Laser Etch for the Clearest Markings, Precision Machined for Creating and Repairing Clean, Accurate Threads, Square Shanked Tap is Compatible with all Standard Tap Handles or Tap Wrenches, Straight Flute Tap Style Designed for the most Common Threading Applications
- Thread Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-57-5554
- Zoro # G711208853
- UPC # 045242779734
- Country of Origin China
- Category Tap Sets
Dimensions
Tap Overall Length | 7 3/4 in |
Tap Sizes Included | M10 x 1.50 mm |
Thread Sizes Included | M10-1.50 mm, R |
Dimensions Standard | Metric |
Drill Bit Size | R |
Max. Tap Thread Size | M10 x 1.50 mm |
Details
Promotion Restriction | Not eligible for promotion |
Item | Plug Tap and Drill Bit |
Tap Chamfer | Plug |
Tap Finish | Black Oxide |
Number of Pieces | 1 |
Features | Drill Bit is Designed for use with Drill Drivers, For Best Results use with Cutting Fluid, Hand Taps are not Recommended for use with Power Tools, Includes Accompanying Drill Bit for Pre-Drilling Holes, Long Lasting Laser Etch for the Clearest Markings, Precision Machined for Creating and Repairing Clean, Accurate Threads, Square Shanked Tap is Compatible with all Standard Tap Handles or Tap Wrenches, Straight Flute Tap Style Designed for the most Common Threading Applications |
Thread Type | Metric |
Tap Type | Plug |
Measurement System | Metric |
Thread Standard | Metric |
Die Finish | Black Oxide |
Finish - Machining | Black Oxide |
Primary Material Application | Ferrous, Non-Ferrous |
Thread Pitch | 1.50 mm |
Material - Machining | High Carbon Steel |
Number Of Taps | 1 |
Description
Plug Tap and Drill Bit, Number of Pieces 1, Tap Type Plug, Thread Sizes Included M10-1.50 mm, R, Number Of Taps 1, Thread Standard Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Saw Blade, 1-3/4 in. Size, 7-38/53 in. L (63502152260)
- MITUTOYO U-Wave Cable (02AZD790F)
- SUNEX SKT 3/4" DR 3/4" F X 1/2" ADPR IMP (SU4301)
- AMPG T-Slot Bolt, 1/2-13X1-3/4, 18-8 SS USA (Z1407)
- MILWAUKEE TOOL Tap and Die Set (49-22-5602)
- MILWAUKEE TOOL Plug Tap and Drill Bit (49-57-5591)
- MILWAUKEE TOOL Plug Tap and Drill Bit (49-57-5543)
- MILWAUKEE TOOL Plug Tap and Drill Bit (49-57-5548)
- MILWAUKEE TOOL Shockwave 5 Pc. SAE Impact Drill Tap Set (48-89-4874)
- MILWAUKEE TOOL Tap and Die Set (49-22-5604)
- CLEVELAND 45PC Plug Hand Tap and Two-Piece Die Set 5513 Cle-Line 20 Sizes 1/4-20 To 1-14 UNC, UNF and UNS (C00613)
- Milwaukee Tool Tap Sets