Shop All Tap Sets
Milwaukee Tool
Plug Tap and Drill Bit
Mfr # 49-57-5548
Zoro # G711208860
Not eligible for select promotions
$11.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Plug
- Tap Finish Black Oxide
- Number of Pieces 1
- Thread Type NC
- Features Drill Bit is Designed for use with Drill Drivers, For Best Results use with Cutting Fluid, Hand Taps are not Recommended for use with Power Tools, Includes Accompanying Drill Bit for Pre-Drilling Holes, Long Lasting Laser Etch for the Clearest Markings, Precision Machined for Creating and Repairing Clean, Accurate Threads, Square Shanked Tap is Compatible with all Standard Tap Handles or Tap Wrenches, Straight Flute Tap Style Designed for the most Common Threading Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 49-57-5548
- Zoro # G711208860
- UPC # 045242779727
- Country of Origin China
- Category Tap Sets
Dimensions
Tap Sizes Included | 3/8 in-16 NC |
Thread Sizes Included | 3/8-16 NC, 5/16 in |
Max. Tap Thread Size | 3/8 in-16 NC |
Drill Bit Size | 5/16" |
Tap Overall Length | 6 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Plug Tap and Drill Bit |
Tap Chamfer | Plug |
Tap Finish | Black Oxide |
Number of Pieces | 1 |
Thread Type | NC |
Features | Drill Bit is Designed for use with Drill Drivers, For Best Results use with Cutting Fluid, Hand Taps are not Recommended for use with Power Tools, Includes Accompanying Drill Bit for Pre-Drilling Holes, Long Lasting Laser Etch for the Clearest Markings, Precision Machined for Creating and Repairing Clean, Accurate Threads, Square Shanked Tap is Compatible with all Standard Tap Handles or Tap Wrenches, Straight Flute Tap Style Designed for the most Common Threading Applications |
Number Of Taps | 1 |
Measurement System | Fractional Inch |
Thread Standard | NC |
Threads per Inch | 16 |
Primary Material Application | Ferrous, Non-Ferrous |
Material - Machining | High Carbon Steel |
Finish - Machining | Black Oxide |
Die Finish | Black Oxide |
Tap Type | Plug |
Description
Plug Tap and Drill Bit, Number of Pieces 1, Tap Type Plug, Thread Sizes Included 3/8-16 NC, 5/16 in, Number Of Taps 1, Thread Standard NC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Threaded Handle Socket (CC678)
- DRILL AMERICA 9/64" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD9/64)
- WESTWARD Electronic Digital Caliper, 8 In/200mm (2YNC7)
- MILWAUKEE TOOL 1-9/16 in. X18 in. x 23 in. 4-Cutter MX4 SDS-MAX Rotary Hammer Drill Bit (48-20-3990)
- MILWAUKEE TOOL Plug Tap and Drill Bit (49-57-5508)
- MILWAUKEE TOOL Plug Tap and Drill Bit (49-57-5554)
- MILWAUKEE TOOL Tap and Die Set (49-22-5604)
- MILWAUKEE TOOL Plug Tap and Drill Bit (49-57-5515)
- MILWAUKEE TOOL Tap and Die Set (49-22-5603)
- MILWAUKEE TOOL Plug Tap and Drill Bit (49-57-5530)
- HHIP 1/2-20NF H3 4 Flute High Speed Steel Plug Hand Tap (1013-5020)
- Milwaukee Tool Tap Sets