Shop All Tap Sets
Milwaukee Tool
Plug Tap and Drill Bit
Mfr # 49-57-5538
Zoro # G411208887
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tap Chamfer Plug
- Tap Finish Black Oxide
- Number of Pieces 1
- Thread Type NF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-57-5538
- Zoro # G411208887
- UPC # 045242779697
- Country of Origin China
- Category Tap Sets
Dimensions
Thread Sizes Included | #3, 1/4-28 NF |
Drill Bit Size | #3 |
Tap Sizes Included | 1/4 in-28 NF |
Max. Tap Thread Size | 1/4 in-28 NF |
Tap Overall Length | 6 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Plug Tap and Drill Bit |
Tap Chamfer | Plug |
Tap Finish | Black Oxide |
Number of Pieces | 1 |
Thread Type | NF |
Features | Drill Bit is Designed for use with Drill Drivers, For Best Results use with Cutting Fluid, Hand Taps are not Recommended for use with Power Tools, Includes Accompanying Drill Bit for Pre-Drilling Holes, Long Lasting Laser Etch for the Clearest Markings, Precision Machined for Creating and Repairing Clean, Accurate Threads, Square Shanked Tap is Compatible with all Standard Tap Handles or Tap Wrenches, Straight Flute Tap Style Designed for the most Common Threading Applications |
Primary Material Application | Ferrous, Non-Ferrous |
Threads per Inch | 28 |
Finish - Machining | Black Oxide |
Material - Machining | High Carbon Steel |
Number Of Taps | 1 |
Thread Standard | NF |
Die Finish | Black Oxide |
Tap Type | Plug |
Measurement System | Fractional Inch |
Description
Plug Tap and Drill Bit, Number of Pieces 1, Tap Type Plug, Thread Sizes Included #3, 1/4-28 NF, Number Of Taps 1, Thread Standard NF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORIAN Turning Toolholder, WNMG, MWLNR16-4D, RH (73310151270)
- MILWAUKEE TOOL Cordless Combination Kit, 2 Tools, 12V DC (2494-22, 48-11-2411)
- JONARD TOOLS Screwdriver Phillips Head #2 X 8 (SDP-28)
- WESTWARD Mag. Wrench Rack, Twist to Lock, 15-3/4 L (5NND7)
- MILWAUKEE TOOL Plug Tap and Drill Bit (49-57-5534)
- MILWAUKEE TOOL Plug Tap and Drill Bit (49-57-5508)
- MILWAUKEE TOOL Tap and Die Set (49-22-5604)
- MILWAUKEE TOOL Plug Tap and Drill Bit (49-57-5527)
- MILWAUKEE TOOL 17PC SAE Tap and Die Set (49-22-5600)
- MILWAUKEE TOOL Plug Tap and Drill Bit (49-57-5515)
- KODIAK CUTTING TOOLS 1/4-20 Standard Hand Tap 3 Piece Tap Sets (5502574)
- Milwaukee Tool Taps