Shop All Tap Sets
Milwaukee Tool
Plug Tap and Drill Bit
Mfr # 49-57-5536
Zoro # G411208870
Not eligible for select promotions
$9.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Plug
- Tap Finish Black Oxide
- Number of Pieces 1
- Thread Type Metric
- Features Drill Bit is Designed for use with Drill Drivers, For Best Results use with Cutting Fluid, Hand Taps are not Recommended for use with Power Tools, Includes Accompanying Drill Bit for Pre-Drilling Holes, Long Lasting Laser Etch for the Clearest Markings, Precision Machined for Creating and Repairing Clean, Accurate Threads, Square Shanked Tap is Compatible with all Standard Tap Handles or Tap Wrenches, Straight Flute Tap Style Designed for the most Common Threading Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 49-57-5536
- Zoro # G411208870
- UPC # 045242779680
- Country of Origin China
- Category Tap Sets
Dimensions
Drill Bit Size | #9 |
Dimensions Standard | Metric |
Max. Tap Thread Size | M6 x 1.00 mm |
Thread Sizes Included | #9, M6-100 mm |
Tap Sizes Included | M6 x 1.00 mm |
Tap Overall Length | 5 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Plug Tap and Drill Bit |
Tap Chamfer | Plug |
Tap Finish | Black Oxide |
Number of Pieces | 1 |
Thread Type | Metric |
Features | Drill Bit is Designed for use with Drill Drivers, For Best Results use with Cutting Fluid, Hand Taps are not Recommended for use with Power Tools, Includes Accompanying Drill Bit for Pre-Drilling Holes, Long Lasting Laser Etch for the Clearest Markings, Precision Machined for Creating and Repairing Clean, Accurate Threads, Square Shanked Tap is Compatible with all Standard Tap Handles or Tap Wrenches, Straight Flute Tap Style Designed for the most Common Threading Applications |
Die Finish | Black Oxide |
Material - Machining | High Carbon Steel |
Number Of Taps | 1 |
Thread Standard | Metric |
Measurement System | Metric |
Finish - Machining | Black Oxide |
Thread Pitch | 1.00 mm |
Primary Material Application | Ferrous, Non-Ferrous |
Tap Type | Plug |
Description
Plug Tap and Drill Bit, Number of Pieces 1, Tap Type Plug, Thread Sizes Included #9, M6-100 mm, Number Of Taps 1, Thread Standard Metric
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT CombInation Kit, 20V (DCK2100P2)
- FEIN Hacksaw Blade, 24 in. L, HSS (69908104010)
- DRILL AMERICA #1-#60 60Pc. Cobalt Jobber Length Drill Bit Set (DWD60J-CO-SET)
- LENOX HOLE SAW BI-METAL 2-7/8"" (2079612)
- MILWAUKEE TOOL Plug Tap and Drill Bit (49-57-5521)
- MILWAUKEE TOOL Tap and Die Set (49-22-5602)
- MILWAUKEE TOOL Plug Tap and Drill Bit (49-57-5515)
- MILWAUKEE TOOL Plug Tap and Drill Bit (49-57-5538)
- MILWAUKEE TOOL Tap and Die Set (49-22-5604)
- MILWAUKEE TOOL Plug Tap and Drill Bit (49-57-5548)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG 6PC METRIC TAP SET (KH2588)
- Milwaukee Tool Taps