Shop All Tap Sets
Milwaukee Tool
Plug Tap and Drill Bit
Mfr # 49-57-5534
Zoro # G111208828
$9.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tap Chamfer Plug
- Tap Finish Black Oxide
- Number of Pieces 1
- Features Drill Bit is Designed for use with Drill Drivers, For Best Results use with Cutting Fluid, Hand Taps are not Recommended for use with Power Tools, Includes Accompanying Drill Bit for Pre-Drilling Holes, Long Lasting Laser Etch for the Clearest Markings, Precision Machined for Creating and Repairing Clean, Accurate Threads, Square Shanked Tap is Compatible with all Standard Tap Handles or Tap Wrenches, Straight Flute Tap Style Designed for the most Common Threading Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 49-57-5534
- Zoro # G111208828
- UPC # 045242779673
- Country of Origin China
- Category Tap Sets
Dimensions
Thread Sizes Included | #7, 1/4-20 NC |
Drill Bit Size | #7 |
Tap Overall Length | 5 3/4 in |
Max. Tap Thread Size | 1/4 in-20 NC |
Tap Sizes Included | 1/4 in-20 NC |
Details
Promotion Restriction | Not eligible for promotion |
Item | Plug Tap and Drill Bit |
Tap Chamfer | Plug |
Tap Finish | Black Oxide |
Number of Pieces | 1 |
Features | Drill Bit is Designed for use with Drill Drivers, For Best Results use with Cutting Fluid, Hand Taps are not Recommended for use with Power Tools, Includes Accompanying Drill Bit for Pre-Drilling Holes, Long Lasting Laser Etch for the Clearest Markings, Precision Machined for Creating and Repairing Clean, Accurate Threads, Square Shanked Tap is Compatible with all Standard Tap Handles or Tap Wrenches, Straight Flute Tap Style Designed for the most Common Threading Applications |
Thread Type | NC |
Threads per Inch | 20 |
Thread Standard | NC |
Primary Material Application | Ferrous, Non-Ferrous |
Measurement System | Fractional Inch |
Die Finish | Black Oxide |
Tap Type | Plug |
Finish - Machining | Black Oxide |
Number Of Taps | 1 |
Material - Machining | High Carbon Steel |
Description
Plug Tap and Drill Bit, Number of Pieces 1, Tap Type Plug, Thread Sizes Included #7, 1/4-20 NC, Number Of Taps 1, Thread Standard NC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190C Straw HSS-CO RHS/RHC 5/8 (53440)
- DRILL AMERICA 1/2" Quick Change Hex Shank Drill Bit (KFDHEX1/2)
- FISCH Mortise Bit, 1/2 x 5/8 (FSG-096115)
- WESTWARD Screwdriver Set, 10 pcs, Multicomponent (401L82)
- MILWAUKEE TOOL Shockwave 5 Pc. SAE Impact Drill Tap Set (48-89-4874)
- MILWAUKEE TOOL Plug Tap and Drill Bit (49-57-5548)
- MILWAUKEE TOOL Plug Tap and Drill Bit (49-57-5542)
- MILWAUKEE TOOL Plug Tap and Drill Bit (49-57-5591)
- MILWAUKEE TOOL Plug Tap and Drill Bit (49-57-5536)
- MILWAUKEE TOOL Plug Tap and Drill Bit (49-57-5527)
- WIDIA Tap Sets, 5-7/16" L, 1-1/8"-7 Tap Thread (11683)
- Milwaukee Tool Taps