Shop All Tap Sets
Milwaukee Tool
Plug Tap and Drill Bit
Mfr # 49-57-5515
Zoro # G711208884
product price: $7.97
/ea
$7.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tap Chamfer Plug
- Tap Finish Black Oxide
- Number of Pieces 1
- Features Drill Bit is Designed for use with Drill Drivers, For Best Results use with Cutting Fluid, Hand Taps are not Recommended for use with Power Tools, Includes Accompanying Drill Bit for Pre-Drilling Holes, Long Lasting Laser Etch for the Clearest Markings, Precision Machined for Creating and Repairing Clean, Accurate Threads, Square Shanked Tap is Compatible with all Standard Tap Handles or Tap Wrenches, Straight Flute Tap Style Designed for the most Common Threading Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-57-5515
- Zoro # G711208884
- UPC # 045242779628
- Country of Origin China
- Category Tap Sets
Dimensions
Tap Sizes Included | 6-32 NC |
Drill Bit Size | #36 |
Tap Overall Length | 5 3/4 in |
Thread Sizes Included | #36, 6-32 NC |
Max. Tap Thread Size | 6-32 NC |
Details
Promotion Restriction | Not eligible for promotion |
Item | Plug Tap and Drill Bit |
Tap Chamfer | Plug |
Tap Finish | Black Oxide |
Number of Pieces | 1 |
Features | Drill Bit is Designed for use with Drill Drivers, For Best Results use with Cutting Fluid, Hand Taps are not Recommended for use with Power Tools, Includes Accompanying Drill Bit for Pre-Drilling Holes, Long Lasting Laser Etch for the Clearest Markings, Precision Machined for Creating and Repairing Clean, Accurate Threads, Square Shanked Tap is Compatible with all Standard Tap Handles or Tap Wrenches, Straight Flute Tap Style Designed for the most Common Threading Applications |
Thread Type | NC |
Thread Standard | NC |
Material - Machining | High Carbon Steel |
Finish - Machining | Black Oxide |
Tap Type | Plug |
Number Of Taps | 1 |
Primary Material Application | Ferrous, Non-Ferrous |
Threads per Inch | 32 |
Die Finish | Black Oxide |
Description
Plug Tap and Drill Bit, Number of Pieces 1, Tap Type Plug, Thread Sizes Included #36, 6-32 NC, Number Of Taps 1, Thread Standard NC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE 45mm Bi-Metal Hole Saw (MHS285)
- HHIP .233" Pilot Drill Chuck Key For 3/8" Chucks (3070-0045)
- DRILL AMERICA 8-32 HSS Machine and Fraction Hand Tap Set (DWT54280)
- URREA 3/8" drive, 6-point short impact socket 1/2" (7216H)
- MILWAUKEE TOOL Plug Tap and Drill Bit (49-57-5521)
- MILWAUKEE TOOL Threading Handle and Collet (49-57-5003)
- MILWAUKEE TOOL Plug Tap and Drill Bit (49-57-5543)
- MILWAUKEE TOOL Plug Tap and Drill Bit (49-57-5525)
- MILWAUKEE TOOL Plug Tap and Drill Bit (49-57-5538)
- MILWAUKEE TOOL Plug Tap and Drill Bit (49-57-5548)
- DRILLCO 12MM-1.75 4FL TAP SET - 2800 (28A120AS)
- Milwaukee Tool Taps