Shop All Tap Sets
Milwaukee Tool
Plug Tap and Drill Bit
Mfr # 49-57-5508
Zoro # G211208889
Not eligible for select promotions
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Plug
- Tap Finish Black Oxide
- Number of Pieces 1
- Features Drill Bit is Designed for use with Drill Drivers, For Best Results use with Cutting Fluid, Hand Taps are not Recommended for use with Power Tools, Includes Accompanying Drill Bit for Pre-Drilling Holes, Long Lasting Laser Etch for the Clearest Markings, Precision Machined for Creating and Repairing Clean, Accurate Threads, Square Shanked Tap is Compatible with all Standard Tap Handles or Tap Wrenches, Straight Flute Tap Style Designed for the most Common Threading Applications
- Thread Type NC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 49-57-5508
- Zoro # G211208889
- UPC # 045242779611
- Country of Origin China
- Category Tap Sets
Dimensions
Thread Sizes Included | #43, 4-40 NC |
Tap Sizes Included | 4-40 NC |
Tap Overall Length | 5 3/4 in |
Max. Tap Thread Size | 4-40 NC |
Drill Bit Size | #43 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Plug Tap and Drill Bit |
Tap Chamfer | Plug |
Tap Finish | Black Oxide |
Number of Pieces | 1 |
Features | Drill Bit is Designed for use with Drill Drivers, For Best Results use with Cutting Fluid, Hand Taps are not Recommended for use with Power Tools, Includes Accompanying Drill Bit for Pre-Drilling Holes, Long Lasting Laser Etch for the Clearest Markings, Precision Machined for Creating and Repairing Clean, Accurate Threads, Square Shanked Tap is Compatible with all Standard Tap Handles or Tap Wrenches, Straight Flute Tap Style Designed for the most Common Threading Applications |
Thread Type | NC |
Tap Type | Plug |
Threads per Inch | 40 |
Die Finish | Black Oxide |
Finish - Machining | Black Oxide |
Material - Machining | High Carbon Steel |
Thread Standard | NC |
Primary Material Application | Ferrous, Non-Ferrous |
Number Of Taps | 1 |
Description
Plug Tap and Drill Bit, Number of Pieces 1, Tap Type Plug, Thread Sizes Included #43, 4-40 NC, Number Of Taps 1, Thread Standard NC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/32 In (HT124CU)
- CRAFTSMAN Sockets, 1/2" Drive 11/16" SAE Impact Sh (CMMT15853)
- WILLIAMS Williams Service Wrench, SAE, 1" (3532)
- STARRETT Steel Rule Spring-Tempered 6" 4R Grads (604R-6)
- MILWAUKEE TOOL Plug Tap and Drill Bit (49-57-5536)
- MILWAUKEE TOOL Plug Tap and Drill Bit (49-57-5554)
- MILWAUKEE TOOL Plug Tap and Drill Bit (49-57-5543)
- MILWAUKEE TOOL Plug Tap and Drill Bit (49-57-5525)
- MILWAUKEE TOOL 17PC SAE Tap and Die Set (49-22-5600)
- MILWAUKEE TOOL Shockwave 5 Pc. SAE Impact Drill Tap Set (48-89-4874)
- WESTWARD Alloy Steel Tap, 5/16-18 UNC (CCT1060-89)
- Milwaukee Tool Tap Sets