Shop All Pipe Wrenches
Milwaukee Tool
Pipe Wrench, Al, 20 in L, 5.12 lb
Mfr # 48-22-7322
Zoro # G210914217
Free Shipping & Returns
Not eligible for select promotions
$149.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 20 in
- Jaw Capacity 2 1/2 in
- Handle Material Aluminum
- Nonsparking No
- Jaw Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-7322
- Zoro # G210914217
- UPC # 045242763351
- Country of Origin China
- Category Pipe Wrenches
Dimensions
Overall Length | 20 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Pipe Wrench |
Jaw Capacity | 2 1/2 in |
Handle Material | Aluminum |
Nonsparking | No |
Jaw Material | Aluminum |
Weight | 5.12 lb |
Handle Type | Ergonomic |
Tether Style | Tether Ready |
Adjustable | Quick Adjusting |
Adjustment Type | Quick Adjust |
Jaw Texture | Serrated |
Insulated | No |
Description
Pipe Wrench, Aluminum, Jaw Capacity 2 1/2 in, Serrated, Overall Length 20 in, Ergonomic, Tether Ready, Insulated No, Nonsparking No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT TOOLS Cable Reel Truck (510)
- PROTO Velocity Top Chest, 7 Drawer, Red, Steel, 27 in W x 22-1/2 in D x 28 in H (JSTV2728CS07RD)
- MITUTOYO Gage Block, 0.078 in. Measuring Range (611612-531)
- PROTO 1/2 in Drive, 11mm Triple Square Metric Socket, 12 Points (J5311M)
- MILWAUKEE TOOL 12 in L 2 in Cap. Alloy Steel Straight Pipe Wrench (48-22-7112)
- MILWAUKEE TOOL 18 in L 1 1/2 in Cap. Aluminum Straight Pipe Wrench (48-22-7213)
- MILWAUKEE TOOL Pipe Wrench, Straight Aluminum, 24 in L, 3 in Jaw Capacity (48-22-7224)
- MILWAUKEE TOOL 18 in L 2 1/2 in Cap. Alloy Steel Straight Pipe Wrench (48-22-7118)
- MILWAUKEE TOOL Pipe Wrench, Al, 13 23/50 in L, 10.98 lb (48-22-7414)
- MILWAUKEE TOOL 36 in L 5 in Cap. Cast Iron Straight Pipe Wrench (48-22-7136)
- RIDGID Pipe Wrench, Offset, Aluminum, 8 in L, 2 1/2 in Jaw Capacity (18)
- Milwaukee Tool Pipe Wrenches