Shop All Pipe Wrenches
Milwaukee Tool
Pipe Wrench, Al, 13 23/50 in L, 10.98 lb
Mfr # 48-22-7414
Zoro # G610997858
$59.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 13 23/50 in
- Jaw Capacity 2 in
- Handle Material Aluminum
- Nonsparking No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-7414
- Zoro # G610997858
- UPC # 045242763337
- Country of Origin Viet Nam
- Category Pipe Wrenches
Dimensions
Overall Length | 13 23/50 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Pipe Wrench |
Jaw Capacity | 2 in |
Handle Material | Aluminum |
Nonsparking | No |
Handle Type | Ergonomic |
Jaw Material | Aluminum |
Weight | 10.98 lb |
Adjustable | Quick Adjusting |
Tether Style | Tether Ready |
Adjustment Type | Self-Adjusting |
Insulated | No |
Jaw Texture | Serrated |
Description
Pipe Wrench, Aluminum, Jaw Capacity 2 in, Serrated, Overall Length 13 23/50 in, Ergonomic, Tether Ready, Insulated No, Nonsparking No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 6/12 TPI Reciprocating Saw Blade, 5 PK (RPRAP9)
- PROTO 5 Piece Metric Double End Flare Nut Wrench Set - 6 Point (J3700M)
- CLEVELAND Screw Machine Drill Bit, 5/8 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04622)
- PARLEC Collet, ER32, 7/16 (ER32-0437)
- MILWAUKEE TOOL 14 in L 2 in Cap. Aluminum Straight Pipe Wrench (48-22-7184)
- MILWAUKEE TOOL 48 in L 6 in Cap. Aluminum Straight Pipe Wrench (48-22-7248)
- MILWAUKEE TOOL 10 in L 1 1/2 in Cap. Aluminum Straight Pipe Wrench (48-22-7210)
- MILWAUKEE TOOL 11 in L 2 5/8 in Cap. Cast Iron Straight Pipe Wrench (48-22-7186)
- MILWAUKEE TOOL Pipe Wrench, Al, 17 1/20 in L, 20.97 lb (48-22-7418)
- MILWAUKEE TOOL Pipe Wrench, Al, 20 1/2 in L, 2.85 lb (48-22-7215)
- CENTURY DRILL & TOOL 14" L 1-7/8" Cap. Aluminum Pipe Wrench (72606)
- Milwaukee Tool Wrenches