Shop All Pipe Wrenches
Milwaukee Tool
Pipe Wrench, Al, 17 1/20 in L, 20.97 lb
Mfr # 48-22-7418
Zoro # G510988574
product price: $84.97
/ea
Free Shipping & Returns
$84.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 17 1/20 in
- Jaw Capacity 2 1/2 in
- Handle Material Aluminum
- Nonsparking No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-7418
- Zoro # G510988574
- UPC # 045242763344
- Country of Origin Viet Nam
- Category Pipe Wrenches
Dimensions
Overall Length | 17 1/20 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Pipe Wrench |
Jaw Capacity | 2 1/2 in |
Handle Material | Aluminum |
Nonsparking | No |
Jaw Material | Aluminum |
Weight | 20.97 lb |
Handle Type | Ergonomic |
Adjustable | Quick Adjusting |
Tether Style | Tether Ready |
Adjustment Type | Self-Adjusting |
Insulated | No |
Jaw Texture | Serrated |
Description
Pipe Wrench, Aluminum, Jaw Capacity 2 1/2 in, Serrated, Overall Length 17 1/20 in, Ergonomic, Tether Ready, Insulated No, Nonsparking No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 4-1/8" 10 TPI Bi-Metal Jig Saw Blade (5 PK) (48-42-2310)
- AIRCAT DIE GRINDER 1 HP COMPOSITE (ACA6260)
- METABO Extension SDS-Max 63" (675709000)
- DEWALT 1/2" VSR Mid-Handle Grip Hammerdrill Kit (DWD525K)
- MILWAUKEE TOOL 18 in L 2 1/2 in Cap. Alloy Steel Straight Pipe Wrench (48-22-7118)
- MILWAUKEE TOOL Pipe Wrench, Straight, Aluminum, 36 in L, 5 in Jaw Capacity (48-22-7236)
- MILWAUKEE TOOL 18 in L 1 1/2 in Cap. Aluminum Straight Pipe Wrench (48-22-7213)
- MILWAUKEE TOOL Pipe Wrench, Al, 20 in L, 5.12 lb (48-22-7322)
- MILWAUKEE TOOL 48 in L 6 in Cap. Cast Iron Straight Pipe Wrench (48-22-7148)
- MILWAUKEE TOOL 10 in L 1 1/2 in Cap. Aluminum Straight Pipe Wrench (48-22-7210)
- PROTO 24 in L 4 in Cap. Aluminum Straight Pipe Wrench (J824A-TT)
- Milwaukee Tool Pipe Wrenches