Shop All Pipe Threading Die Heads
Milwaukee Tool
Pipe Threading Die Head, NPT Thread, RH
Mfr # 49-16-5100
Zoro # G509615924
product price: $649.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$649.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Micro-Adjust Enables Controlled Die Adjustments
- Thread Type NPT
- For Use With MX FUEL Pipe Threading Machine
- Maximum Compatible Pipe Size 2 in
- Compatible Threader Type Threading Machine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-16-5100
- Zoro # G509615924
- UPC # 045242771264
- Country of Origin United States
- Category Pipe Threading Die Heads
Dimensions
Maximum Compatible Pipe Size | 2 in |
Minimum Compatible Pipe Size | 1/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Pipe Threading Die Head |
Features | Micro-Adjust Enables Controlled Die Adjustments |
Thread Type | NPT |
For Use With | MX FUEL Pipe Threading Machine |
Compatible Threader Type | Threading Machine |
Compatible Dies | Universal |
Head Opening Type | Automatic |
Compatible Threader Series | 300, 535 |
Compatible Thread Direction | Right Hand |
Fits Brand | Ridgid |
Description
Pipe Threading Die Head, Maximum Compatible Pipe Size 2 in, Minimum Compatible Pipe Size 1/8 in, Head Opening Type Automatic, Thread Type NPT, Compatible Thread Direction Right Hand, Compatible Dies Universal, Compatible Threader Type Threading Machine, Compatible Threader Series 300, 535, Compatible Threader Manufacturer Part Number MXF512-2XC, Through-the-Head Oiling Not Applicable, Features Micro-Adjust Enables Controlled Die Adjustments, Fits Brand Ridgid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Flat Chisel, 3/8" (KTI-73012)
- WILLIAMS Williams Long Hex Bit, 1/4" D, 5/16" (BITH1002)
- MAKITA 18V LXT® Brushless 4-1/2" / 5" Cut-Off/Angle Grinder, Slide (XAG04Z)
- MARSHALLTOWN Rubber Seam Roller, 2 in (E54D)
- MILWAUKEE TOOL NPT Hs 12R Die Head 1In (48-36-1009)
- MILWAUKEE TOOL NPT Alloy 11R Die Head 1 In (48-36-1309)
- MILWAUKEE TOOL NPT Alloy 12R Die Head 1In (48-36-1003)
- MILWAUKEE TOOL NPT Hs Portable Dies 2In (48-36-1112)
- MILWAUKEE TOOL NPT Hs 12R Die Head 1-1/2In (48-36-1011)
- MILWAUKEE TOOL NPT Hs 12R Die Head 2In (48-36-1012)
- RIDGID Pipe Threading Head, Quick-Opening (811A)
- Milwaukee Tool Pipe Threading Die Heads