Shop All High Visibility Shirts & Sweatshirts
Milwaukee Tool
Performance Shirt - SS - HI Vis S
Mfr # 414HV-S
Zoro # G902543107
product price: $33.35
/ea
$33.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size S
- Color Hi Vis Yellow
- Gender Men
- Type Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 414HV-S
- Zoro # G902543107
- UPC # 45242575978
- Country of Origin Unknown
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | S |
Details
Promotion Restriction | Not eligible for promotion |
Color | Hi Vis Yellow |
Gender | Men |
Type | Tee |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINCO Waterproof Thermal Glove, M, PR (PW 2051 M)
- SHOWA Cut Resistant Gloves, A4 Cut Level, Uncoated, M, 1 PR (910-08)
- NMC Hardware For Windsock, 18 (WS18HW)
- ZORO SELECT Roof Leak Diverter, 18x18 In., Yellow (42X297)
- GLOWEAR BY ERGODYNE L Orange Performance Hi-Vis T-Shirt Black Bottom (8283BK)
- PIP Hi-Visibility Sweats, Lime Yllw, 3XL (323-1370B-LY/3X)
- CARHARTT High Visibility Hooded Sweatshirt, M (104987-BOGMREG)
- 2W INTERNATIONAL Short Sleeve T-Shirt, Medium, Lime (TS115 M)
- RADIANS Radians SJ02B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ02B-3PGS-4X)
- SAFETYSHIRTZ SS360 Basic Class 2 T-Shirt w/ vented sides, Safety Orange, L (45120101L)
- ERB SAFETY Sweatshirt, Hooded, Hi-Viz, Lime/Black, L, Material: 100% Polyester Fleece (62986)
- Milwaukee Tool High Visibility Shirts & Sweatshirts