Shop All High Visibility Shirts & Sweatshirts
Milwaukee Tool
Performance Shirt - SS - HI Vis 2X
Mfr # 414HV-2X
Zoro # G002542703
product price: $33.35
/ea
Not eligible for select promotions
$33.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Hi Vis Yellow
- Gender Men
- Type Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 414HV-2X
- Zoro # G002542703
- UPC # 45242576012
- Country of Origin Unknown
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 2XL |
Details
Promotion Restriction | Not eligible for promotion |
Color | Hi Vis Yellow |
Gender | Men |
Type | Tee |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETYPOSTER.COM Safety Poster, A Close Call Is A Call, ENG (P4768)
- ZORO SELECT Reusable Ear Plugs with Dispenser, Table Top, Wall Mount, Capacity: 200 Pairs (23Z424)
- JACKSON SAFETY 3000621 HEADGEAR 117A REPL KIT F/WH951P* (MFP35083)
- STEEL GRIP Overpants, Aluminized Rayon, L (ARL410)
- GSS SAFETY Class 2 Short Sleeve Safety T-Shirt (5111-2XL)
- SAFETYSHIRTZ SS360 Wildland Sasquatch Class 2 T-Shirt, Safety Orange, XL (730101XL)
- GAME WORKWEAR Ventilated Hi-Vis Tee, Segmented Reflective Tape Safety, Yellow, Size Medium (235R-030-M)
- RADIANS Hi-Vis TpR/Cl2 SS Blk Bot T-Shirt-Org/Black-3X (ST11B-2POS-3X)
- OCCUNOMIX 2XL T-Shirt, Hi-Vis Orange (LUX-LSETP3B-O2X)
- GLOWSHIELD Hi-Viz Green, T-Shirt, 100% Wicking Cooling Polyster, Size: 4XL (HW100FG (4XL))
- TRU-SPEC Bike Patrol Polo, L, Hi-Vis Yellow (4324)
- Milwaukee Tool High Visibility Clothing