Shop All Work Shirts
Milwaukee Tool
Performance Shirt - SS - Gray 2X
Mfr # 414G-2X
Zoro # G902542803
product price: $29.97
/ea
$29.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Gray
- Features Machine Washable; Workwear
- Gender Men
- Style Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 414G-2X
- Zoro # G902542803
- UPC # 45242575893
- Country of Origin Unknown
- Category Work Shirts
Dimensions
Size | 2XL |
Sleeve Length | Short |
Details
Promotion Restriction | Not eligible for promotion |
Item | Short Sleeve Lightweight Performance Shirt |
Color | Gray |
Features | Machine Washable; Workwear |
Gender | Men |
Style | Tee |
Number of Pockets | 0 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCO Street Sign Mounting Bracket, Round, 12 In (037-00224)
- BRADY Label Tape Cartridge, Permanent Printer (M21-750-430-WT-CL)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 470N36 (470N36)
- ZORO SELECT Stencil Set, Letters, Punctuation, Brass, 20Y508 (20Y508)
- EN ROUTE TRAVELWARE En Route Travelware 173 15 x 10 x 2 in. Shirt & Tie Organizer Packing Cube - Black (173)
- RED KAP Mens Ss Charcoal Poplin Work Shirt, XXL (SP24CH SS XXL)
- RED KAP Mens Ss Lt Green Poplin Work Shirt, 5XL (SP24LG SS 5XL)
- PROPPER Short Sleeve Shirt, Black, XL Long (F545638001XL3)
- BERNE Performance Long Sleeve Pocket Tee, 6XL (BSM39)
- VERTX Mens Tactical Polo, Black, Short Sleeve, L (VTX4000BKP)
- DICKIES Traeger Tee Shirt Brown L (TRGSS1BDL)
- Milwaukee Tool Workwear and Protective Clothing