Shop All High Visibility Shirts & Sweatshirts
Milwaukee Tool
Performance Shirt - LS - HI Vis L
Mfr # 415HV-L
Zoro # G402540842
product price: $39.05
/ea
$39.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size L
- Color Hi Vis Yellow
- Gender Men
- Type Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 415HV-L
- Zoro # G402540842
- UPC # 45242576050
- Country of Origin Unknown
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | L |
Details
Promotion Restriction | Not eligible for promotion |
Color | Hi Vis Yellow |
Gender | Men |
Type | Tee |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID P7819 RainMaster Yellow Vinyl Coated Bib Pants with Elastic Straps and Button Fly (P7819-XXXXL)
- VESTIL Plastic, 3.25 H, 72 L, 6 W, Yellow (CS-33-Y)
- FALLTECH Door/Window Jam Anchor, 52inLx2inWx8inD (7465A)
- DRYLOK UGL Indoor and Outdoor Off White Anti-Skid Additive 4 oz (1804)
- GLOWSHIELD Hi-Viz Green, T-Shirt, 100% Wicking Cooling Polyster, Size: Large (HW100FG (L))
- OCCUNOMIX Small T-Shirt, Hi-Vis Yellow (LUX-XSSPB-YS)
- BERNE Sweatshirt, Hi-Vis, Hooded, XL, Reg, Yellow (HVF101)
- PORTWEST Hi-Vis Long Sleeved T-Shirt, XL (S191)
- ERB SAFETY T-Shirt, Long Sleeve, Hi-Viz, Lime, 2XL (64029)
- GSS SAFETY Non-ANSI Tow Tone Short Sleeve T-Shirt (5011-MD)
- PORTWEST Iona Work Shirt L/S, XL (F125)
- Milwaukee Tool High Visibility Shirts & Sweatshirts