Shop All Knee Pads
Milwaukee Tool
Performance Hard Shell Knee Pads
Mfr # 48-73-6030
Zoro # G603678337
Not eligible for select promotions
$44.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Straps 2
- Color Black/Red
- Cap Material Fabric
- Closure Type Buckle
- Includes (1) Pair of Knee Pads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 48-73-6030
- Zoro # G603678337
- UPC # 045242560929
- Country of Origin China
- Category Knee Pads
Dimensions
Size | Universal |
Elbow and Knee Pad Size | Universal |
Details
Promotion Restriction | Not eligible for promotion |
Number of Straps | 2 |
Color | Black/Red |
Cap Material | Fabric |
Closure Type | Buckle |
Includes | (1) Pair of Knee Pads |
Material | Plastic |
Style | Hard Shell |
Pad Material | Plastic |
Strap Material | Elastic |
Item | Performance Knee Pad |
Features | Dual Material Lower Strap, Durable Metal Rivets, Layered Gel Absorbs Pressure and Supports Knee, Open Cell Foam, Pressure Reducing Foam Maintains Shape, Robust Durable Cap for Longest Life |
Closure | Clip |
Latex Content | Latex Free |
Cap Resistance Properties | Abrasion Resistant |
Product Type | Knee Pad |
Description
Knee Pad, Color Black, Red, Size Universal, Features Dual Material Lower Strap, Durable Metal Rivets, Layered Gel Absorbs Pressure and Supports Knee, Open Cell Foam, Pressure Reducing Foam Maintains Shape, Robust Durable Cap for Longest Life, Number of Straps 2, Closure Clip, Strap Material Elastic, Cap Material Fabric, Pad Material Plastic, Latex Content Latex Free, Product Type Knee Pad, Cap Resistance Properties Abrasion Resistant, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMTECH Shoe Covers, SMS, Blue, Universal, PK100 (69252)
- HONEYWELL Eye Wash Travel Pack (32-000440-0000)
- 3M DBI-SALA Advanced 5-Piece Davit Hoist System (8518000)
- GASCO Calibration Gas, Nitrogen, Oxygen, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-161-20.8)
- MILWAUKEE TOOL Stabilizer Performance Knee Pads (48-73-6051)
- MILWAUKEE TOOL Non-Marring Performance Knee Pad (48-73-6040)
- MILWAUKEE TOOL Free-Flex Knee Pads (48-73-6000)
- MILWAUKEE TOOL Hard Cap Gel Knee Pads (48-73-6010)
- CLC WORK GEAR Knee Pads, Soft, Felt, Universal, PR (309)
- ALTA Knee Pads, Hard Cap, Black, PR (56203)
- CLC WORK GEAR Knee Pads, Flex, Foam, Univ Fits All, PR (V236)
- Milwaukee Tool Ergonomics