Shop All Job Site Lighting Parts
Milwaukee Tool
Penlight, 4V, LED, 100 lm
Mfr # 2105, 2105
Zoro # G9085299
Not eligible for select promotions
$39.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Vehicles
- Includes (2) AAA Batteries, Additional Penlight
- Lumens 100
- Lighting Technology LED
- Lamp Type LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 2105, 2105
- Zoro # G9085299
- UPC # 045242511587
- Country of Origin China
- Category Job Site Lighting Parts
Dimensions
Max. Height | 5/8 in |
Length | 5.39 in |
Body Dia. | 0.65 in |
Flashlight Battery Size | AAA |
Description
Penlight, Flashlight Grade General Purpose, Lighting Technology LED, Number of Batteries 2, Flashlight Battery Size AAA, Flashlight Battery Type Alkaline, Length 5.39 in, Lumens Range 50 to 99, Maximum Lumens Output 100, 100 Lumens, Run Time on High Setting 3 hr, Body Color Red, Flashlight Body Material Aluminum, Batteries Included Yes, Battery Burn Time 3.3 hr, Body Dia. 0.65 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Bulb LED Dimmable 9W 120V A15 Filament 3000K Clear E26 Meduim Base, 6PK (5279020)
- GOLIGHT Spotlight, 40W, 12VDC, 3.5A, 8" H, 7-1/4" W (79514GT)
- SIGNIFY Metal Halide Lamp, ED17P Bulb Shape, 50W (MHC50/U/MP/3K Elite)
- BULBRITE 10Watt Dimmable Flood PAR30LN Medium (E26) LED Bulb - 800 Lumens, 3000K, and 80 CRI, 6PK (861741)
- MILWAUKEE TOOL Cordless Tripod Light, Battery Incl (2131-20, 48-59-1850)
- MILWAUKEE TOOL CordlessTripodLight, Battery Incl, 5 3/4"L (2132-20, 48-11-2460)
- PROGRESS LIGHTING Linear Canopy Pendant Accessory, Brushed Nickel (P8404-09)
- GROTE Flange, Steel, Clearance Marker, 2 15/16 In (43532)
- CRAFTSMAN VERSATRACK(TM) Large Hook (CMST82604VT)
- GROTE Flange, ABS, 1 1/8Dx5 1/2Lx2 1/2W In (43673)
- LITHONIA LIGHTING Adjustable Aircraft Cable System 120" (MSHBAC120)
- Milwaukee Tool Job Site Lighting Parts