Shop All Tool Storage Accessories
Milwaukee Tool
PACKOUT(TM) Long Handle Tool Holder
Mfr # 48-22-8348
Zoro # G010030957
product price: $22.98
/ea
Sold in multiples of 6 for $137.88
$137.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Long-Handled Tools, Quik-Lok Attachments
- Series PACKOUT
- Material Plastic
- Overall Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-8348
- Zoro # G010030957
- UPC # 045242801169
- Country of Origin China
- Category Tool Storage Accessories
Dimensions
Overall Width | 4 in |
Overall Depth | 13 in |
Overall Length | 4 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Tool Handle |
For Use With | Long-Handled Tools, Quik-Lok Attachments |
Series | PACKOUT |
Material | Plastic |
Features | 15lbs Weight Capacity, Anti-Slip Rubber Grips, Limited Lifetime Warranty, Most Secure Mounting, Quick Access Tool Clamps, Securely Locks onto Wall Plates, Slides onto Tool Box Lids |
Compatible with Product Type | Long-Handled Tools, Quik-Lok Attachments |
Description
Tool Handle, Compatible with Product Type Long-Handled Tools, Quik-Lok Attachments, Features 15lbs Weight Capacity, Anti-Slip Rubber Grips, Limited Lifetime Warranty, Most Secure Mounting, Quick Access Tool Clamps, Securely Locks onto Wall Plates, Slides onto Tool Box Lids, Material Plastic, Overall Depth 13 in, Overall Length 4 1/2 in, Overall Width 4 in, Series PACKOUT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXXO 4piece Adjustable Wrench Set 6in, 8in, 10in, 12in (2012)
- SOG Utility Knife, Straight, 3-3/8" Blade L (14-41-02-42)
- WERA Torsion Bit, SAE, 1/4", Hex, T15, 1", S2 Steel (05066102001)
- WILLIAMS 1/2" Dr, 14mm Size, Metric Williams Hex Bit Socket, 6 Pts (35297)
- MILWAUKEE TOOL Small & Medium Case Rows for Impact Driver Accessories (5 pk) (48-32-9933)
- MILWAUKEE TOOL Twist to Lock Mount, Plastic CAP, Black (48-22-8399)
- MILWAUKEE TOOL Contractors Bag, 48-55-3530 (MLW48-55-3530)
- MILWAUKEE TOOL Customizable Small Case for Impact Driver Accessories (48-32-9920)
- MILWAUKEE TOOL Compact Shelf for PACKOUT Wall-Mounted Storage (48-22-8347)
- MILWAUKEE TOOL 2PK Large Bin Set for PACKOUT™ (48-22-8063)
- PROTO AERSOL CAN HOLDER (POJUC-AERCH)
- Milwaukee Tool Tool Storage Accessories