Shop All Tool Boxes
Milwaukee Tool
PACKOUT XL Tool Box + Dolly + Low-Profile Organizer, Polymer, Black/Red, 22 in W x 16-1/4 in D
Mfr # 48-22-8429, 48-22-8410, 48-22-8431
Zoro # G402590809
product price: $262.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polymer
- Color Black/Red
- Features Heavy Duty Latches, Impact Resistant Polymers, Interior Organizer Tray, Metal Reinforced Corners, Metal Reinforced Locking Point, Modular Connectivity with all PACKOUT Components, Reinforced Hinges
- Handle Type Folding Side Handle
- Width 22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-8429, 48-22-8410, 48-22-8431
- Zoro # G402590809
- Country of Origin Israel
- Category Tool Boxes
Dimensions
Width | 22 in |
Depth | 16-1/4 in |
Height | 19 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | XL Tool Box + Dolly + Low-Profile Organizer |
Material | Polymer |
Color | Black/Red |
Features | Heavy Duty Latches, Impact Resistant Polymers, Interior Organizer Tray, Metal Reinforced Corners, Metal Reinforced Locking Point, Modular Connectivity with all PACKOUT Components, Reinforced Hinges |
Includes | XL Tool Box + Dolly + Organizer |
Handle Type | Folding Side Handle |
Series | PACKOUT |
Description
Tool Box XL,Dolly,Low-Profile Organizer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Black, Magnetic Power Strip, Steel (CMST82693)
- DRILL AMERICA 1/4" HSS Polished Jobber Length Drill Bit (D/AP1/4)
- WESTWARD Putty Knife, Stiff, 1-1/4", Carbon Steel (1UKF2)
- OSG HSS End Mill, 29/32in.dia., 1-7/8in.Cut L (5743408)
- MILWAUKEE TOOL PACKOUT XL Tool Box + Compact Tool Box + Low-Profile Organizer, Polymer, Black/Red, 22 in W (48-22-8429, 48-22-8422, 48-22-8431)
- MILWAUKEE TOOL PACKOUT XL Tool Box + Tool Case + Work Top, Polymer, Black/Red, 22 in W x 16-1/4 in D x 19 in H (48-22-8429, 48-22-8450, 48-22-8488)
- MILWAUKEE TOOL PACKOUT 2-Drawer Tool Box + Rolling Tool Box + Deep Organizer, Polymer, Black/Red, 22 in W (48-22-8442, 48-22-8426, 48-22-8432)
- MILWAUKEE TOOL PACKOUT Tool Case With Customizable Insert, Polymer, Black/Red, 20-1/2 in W x 15 in D x 6 in H (48-22-8450)
- MILWAUKEE TOOL PACKOUT Multi-Depth 3-Drawer Tool Box, Polypropylene, Black/Red, 22 in W x 16-1/2 in D (48-22-8447)
- MILWAUKEE TOOL PACKOUT Tool Box, Plastic, Black/Red, 22 in W x 16-1/4 in D x 6-1/2 in H (ML48-22-8424)
- HOMAK Tool Box, Red, 20 in W (HO297205)
- Milwaukee Tool Tool Boxes