Shop All Tool Boxes
Milwaukee Tool
PACKOUT Rolling Tool Box + XL Tool Box + Deep Organizer, Polymer, Black/Red, 22 in W x 19 in D
Mfr # 48-22-8426,48-22-8429,48-22-8432
Zoro # G609584441
product price: $322.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polymer
- Color Black/Red
- Features 9" All-Terrain Wheels, Heavy Duty Latches, IP65 Rated Weather Seal, Industrial Grade Extension Handle, Interior Organizer Tray, Metal Reinforced Corners, Metal Reinforced Locking Point, Modular Connectivity with ALL PACKOUT(TM) Components, Mounting Location for the ONE-KEY(TM) TICK(TM)
- Includes Rolling Tool Box + XL Tool Box + Organizer
- Handle Type Extension Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-8426,48-22-8429,48-22-8432
- Zoro # G609584441
- UPC # 045242505357
- Country of Origin Israel
- Category Tool Boxes
Dimensions
Width | 22 in |
Depth | 19 in |
Height | 43 in |
Overall Depth | 22 1/8 in |
Overall Width | 22 1/8 in |
Overall Height | 25 5/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rolling Tool Box + XL Tool Box + Deep Organizer |
Material | Polymer |
Color | Black/Red |
Features | 9" All-Terrain Wheels, Heavy Duty Latches, IP65 Rated Weather Seal, Industrial Grade Extension Handle, Interior Organizer Tray, Metal Reinforced Corners, Metal Reinforced Locking Point, Modular Connectivity with ALL PACKOUT(TM) Components, Mounting Location for the ONE-KEY(TM) TICK(TM) |
Includes | Rolling Tool Box + XL Tool Box + Organizer |
Handle Type | Extension Handle |
Locking System | Padlock Enclosure |
Series | PACKOUT |
Description
Tool Boxes and Organizer, Color Black, Red, Locking System Padlock Enclosure, Material Polymer (Tool Chest), Overall Depth 22 1/8 in, Overall Height 25 5/8 in, Overall Width 22 1/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/4" Drive 84-Tooth Non-Quick Release Ratchet Repair Kit (81099F)
- VULCAN Pan Mud Drywall 12In Plastic (150053L)
- MILWAUKEE TOOL 15/16 in. x 12 in. SHOCKWAVE Lineman's Fiberglass Drill Bit (48-13-7709)
- ESTWING MFG CO Estwing Mfg Co. 20 Oz Straight Claw Leather Handle Hammer E20S (20268)
- MILWAUKEE TOOL PACKOUT Tool Box, Black/Red, 22 in W x 16-1/4 in D x 6-1/2 in H (48-22-8424)
- MILWAUKEE TOOL PACKOUT Compact Tool Box, Polypropylene, Black/Red, 16-1/4 in W x 10 in D x 13 in H (48-22-8422)
- MILWAUKEE TOOL PACKOUT XL Tool Box + Compact Tool Box + Low-Profile Organizer, Polymer, Black/Red, 22 in W (48-22-8429, 48-22-8422, 48-22-8431)
- MILWAUKEE TOOL PACKOUT 2-Drawer Tool Box + Rolling Tool Box + Deep Organizer, Polymer, Black/Red, 22 in W (48-22-8442, 48-22-8426, 48-22-8432)
- MILWAUKEE TOOL PACKOUT Multi-Depth 3-Drawer Tool Box, Polypropylene, Black/Red, 22 in W x 16-1/2 in D (48-22-8447)
- MILWAUKEE TOOL PACKOUT XL Tool Box + Tool Case + Work Top, Polymer, Black/Red, 22 in W x 16-1/4 in D x 19 in H (48-22-8429, 48-22-8450, 48-22-8488)
- KENNEDY 2-Drawer Tool Box, Steel, Brown, 20 in W x 8-1/2 in D x 9-3/4 in H (220B)
- Milwaukee Tool Tool Boxes